Shop All Step Stools
Cotterman
Rolling Ladder, Welded, Platform 20"H
Mfr # 1002N2626A3E10B3C1P1
Zoro # G0894964
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Depth 19 in
- Bottom Width 24 in
- Color Gray
- Material Steel
- Number of Steps 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 1002N2626A3E10B3C1P1
- Zoro # G0894964
- Country of Origin United States
- Category Step Stools
Dimensions
Base Depth | 19 in |
Bottom Width | 24 in |
Overall Height | 20 in |
Top Step Depth | 8 in |
Top Step Height | 20 in |
Step Width | 24 in |
Details
Item | Rolling Step |
Color | Gray |
Material | Steel |
Number of Steps | 2 |
Step Tread | Serrated |
Ladder Tread | Serrated |
Ladder Actuation | Spring-Loaded Casters |
Standards | OSHA 1910-29 and ANSI A14.7 |
Finish | Powder Coated |
Description
Step Stool Product Group Rolling Step, Number of Steps 2, Overall Height 20 in, Material Steel, Load Capacity 450 lb, Top Step Height 20 in, Top Step Depth 8 in, Bottom Width 24 in, Base Depth 19 in, Color Gray, Finish Powder Coated, Standards OSHA 1910-29 and ANSI A14.7, Ladder Actuation Spring-Loaded Casters, Step Tread Serrated, Step Width 24 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Replacement Mold-On 8 Rubber Hand Truck Wheel Kit (330CP18)
- ZORO SELECT Platform Truck, 3600lb, 60in x 30in, 40in H (EPTRB36608PU95)
- HAMILTON Plate Caster, Swivel, Poly, 10 in., 3000 lb. (S-CH-13DB)
- RUBBERMAID COMMERCIAL Caster, Heavy Duty, Rigid, 5" (GRFG31247)
- COTTERMAN Rolling Ladder, Welded, Platform 27"H (ST-300 A2 C4 P5)
- COTTERMAN Rolling Ladder, Welded, Platform 12"H, Base Depth: 16" (1001N2626A3E10B3C1P1)
- COTTERMAN Step Stand, 20 "H, 500 lb., Aluminum (1802N2626A3E10B1C50P6)
- COTTERMAN 3 Steps, Steel Step Stand, 500 lb. Load Capacity, Gray (1403N3234A3E10B1C1P1)
- COTTERMAN Rolling Ladder, Welded, Platform 9"H (ST-120 A2 C21 P5)
- COTTERMAN 2 Steps, Steel Step Stand, 450 lb. Load Capacity, Yellow (1002N2626A6E10B8C2P6)
- CRAMER Scooter Stool, 300 lb Cap., 15-7/16"x15-7/16"x15", Gray (CRA50011PK82)
- Cotterman Ladders