Shop All Step Stools
Cotterman
Rolling Ladder, Steel, 30"H., Yellow, Base Depth: 27"
Mfr # 1003N1820A3E10B3C2P1
Zoro # G0896181
product price: $253.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$253.99
Free 30-Day Returns
Key Features
- Base Depth 27 in
- Bottom Width 21 in
- Color Yellow
- Material Steel
- Number of Steps 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 1003N1820A3E10B3C2P1
- Zoro # G0896181
- Country of Origin United States
- Category Step Stools
Dimensions
Base Depth | 27 in |
Bottom Width | 21 in |
Overall Height | 30 in |
Top Step Depth | 7 in |
Top Step Height | 30 in |
Step Width | 16 in |
Details
Item | Rolling Step |
Color | Yellow |
Material | Steel |
Number of Steps | 3 |
Step Tread | Serrated |
Ladder Tread | Serrated |
Standards | OSHA 1910.29 and ANSI A14.7 |
Finish | Powder Coated |
Ladder Actuation | Spring-Loaded Casters |
Description
Step Stool Product Group Rolling Step, Number of Steps 3, Overall Height 30 in, Material Steel, Load Capacity 450 lb, Top Step Height 30 in, Top Step Depth 7 in, Bottom Width 21 in, Base Depth 27 in, Color Yellow, Finish Powder Coated, Standards OSHA 1910.29 and ANSI A14.7, Ladder Actuation Spring-Loaded Casters, Step Tread Serrated, Step Width 16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Weep Cord, 3/8 in. x 100 ft., Solid (20TL84)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 6" x 10' - 2-ply (EE2-906-10-T3)
- BAUER LADDER 14 ft. Fiberglass Stepladder, 300 lbs. Capacity (35114)
- HSI Two Leg Nylon Bridle Slng, Two Ply, 2in Web W, 3ft L, Oblong Link to Hook, Safety Latch, 12,000lb (DOS-EE2-802-03)
- COTTERMAN Rolling Ladder, Welded, Platform 12"H, Base Depth: 16" (1001N2626A3E10B3C1P1)
- COTTERMAN Rolling Ladder, Welded, Platform 27"H (ST-300 A2 C4 P5)
- COTTERMAN 1 Step, Aluminum Step Stand, 500 lb. Load Capacity, Gray (1801N3232A3E12B1C50P6)
- COTTERMAN Rolling Ladder, Welded, Platform 18"H, Base Depth: 20" (ST-200 A2 C4 P5)
- COTTERMAN 1 Step, Steel Step Stand, 450 lb. Load Capacity, Yellow (1001N2626A6E10B1C2P1)
- COTTERMAN Rolling Ladder, Steel, 30"H., Gray, Base Depth: 36" (1003N2630A1E20B3C1P6)
- VESTIL Aluminum Step Stand Silver 3 Step Wide Welded 500 lb Capacity (SSA-3W)
- Cotterman Ladders