Shop All Step Stools
Cotterman
Rolling Ladder, Steel, 20"H., Yellow, Bottom Width: 18"
Mfr # 1002N1818A3E10B3C2P1
Zoro # G0896190
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Depth 19 in
- Bottom Width 18 in
- Color Yellow
- Material Steel
- Number of Steps 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 1002N1818A3E10B3C2P1
- Zoro # G0896190
- Country of Origin United States
- Category Step Stools
Dimensions
Base Depth | 19 in |
Bottom Width | 18 in |
Overall Height | 20 in |
Top Step Depth | 7 in |
Top Step Height | 20 in |
Step Width | 16 in |
Details
Item | Rolling Platform |
Color | Yellow |
Material | Steel |
Number of Steps | 2 |
Step Tread | Serrated |
Ladder Tread | Serrated |
Finish | Powder Coated |
Standards | OSHA 1910.29 and ANSI A14.7 |
Description
Step Stool Product Group Rolling Platform, Number of Steps 2, Overall Height 20 in, Material Steel, Load Capacity 450 lb, Top Step Height 20 in, Top Step Depth 7 in, Bottom Width 18 in, Base Depth 19 in, Color Yellow, Finish Powder Coated, Standards OSHA 1910.29 and ANSI A14.7, Step Tread Serrated, Step Width 16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER Rope Strap, Hook, 16 ft.L, Polyester (07007)
- DAYTON Cable, 3/32 In, L500Ft, WLL184Lb, 7x7, Steel (2VJG2)
- BALLYMORE 93 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (WA-063221R)
- DAYTON Caster Kit (MH4VME908G)
- COTTERMAN Rolling Ladder, Steel, 30"H., Gray, Base Depth: 36" (1003N2630A1E20B3C1P6)
- COTTERMAN 3 Steps, Steel Step Stand, 500 lb. Load Capacity, Gray (1403N3234A3E10B1C1P1)
- COTTERMAN 12 in H Steel Rolling Platform, 1 Steps, 450 lb Load Capacity (1001N1818A6E10B3C1P1)
- COTTERMAN Rolling Ladder, Welded, Platform 18"H, Base Depth: 20" (ST-200 A2 C4 P5)
- COTTERMAN Rolling Ladder, Welded, Platform 12"H, Base Depth: 16" (1001N2626A3E10B3C1P1)
- COTTERMAN 2 Steps, Steel Step Stand, 450 lb. Load Capacity, Yellow (1002N2626A6E10B8C2P6)
- VESTIL Poly Nestable 2 Step Marine Step WT (SPN-2-WT)
- Cotterman Step Stools