Shop All Step Stools
Cotterman
Rolling Ladder, Steel, 20"H., Yellow, Base Depth: 19"
Mfr # 1002N2626A3E10B3C2P1
Zoro # G0896145
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Depth 19 in
- Bottom Width 27 in
- Color Yellow
- Material Steel
- Number of Steps 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 1002N2626A3E10B3C2P1
- Zoro # G0896145
- Country of Origin United States
- Category Step Stools
Dimensions
Base Depth | 19 in |
Bottom Width | 27 in |
Overall Height | 20 in |
Top Step Depth | 7 in |
Top Step Height | 20 in |
Step Width | 24 in |
Details
Item | Rolling Step |
Color | Yellow |
Material | Steel |
Number of Steps | 2 |
Step Tread | Serrated |
Finish | Powder Coated |
Ladder Tread | Serrated |
Standards | OSHA 1910.29 and ANSI A14.7 |
Ladder Actuation | Spring-Loaded Casters |
Description
Step Stool Product Group Rolling Step, Number of Steps 2, Overall Height 20 in, Material Steel, Load Capacity 450 lb, Top Step Height 20 in, Top Step Depth 7 in, Bottom Width 27 in, Base Depth 19 in, Color Yellow, Finish Powder Coated, Standards OSHA 1910.29 and ANSI A14.7, Ladder Actuation Spring-Loaded Casters, Step Tread Serrated, Step Width 24 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tie Down Strap, Wire-Hook, Yellow (6A105)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (WA103214R)
- DAYTON Turning Bar, 36 In. (21D028)
- US CARGO CONTROL Padded Hand Truck Cover: Square Top (HTCS1011)
- COTTERMAN Rolling Ladder, 12"HX26"W, 1 Step (1001N2626A6E10B3C1P1)
- COTTERMAN Rolling Ladder, Welded, Platform 27"H (ST-300 A2 C21 P5)
- COTTERMAN 1 Step, Steel Step Stand, 450 lb. Load Capacity, Yellow (1001N2626A6E10B1C2P1)
- COTTERMAN Step Stand, 20 "H, 500 lb., Aluminum (1802N2626A3E10B1C50P6)
- COTTERMAN 3 Steps, Steel Step Stand, 500 lb. Load Capacity, Gray (1403N3234A3E10B1C1P1)
- COTTERMAN Step Stand, 30 "H, 500 lb., Aluminum (1903N2628A3E10B1C50P1)
- COSCO HOME & OFFICE-IMPORT BIG-STEP STEP STOOL (11-565CLGG4)
- Cotterman Ladders