Shop All Step Stools
Cotterman
Rolling Ladder, 30"HX30"W, Rubber
Mfr # 1003N2630A2E10B3C1P6
Zoro # G0894982
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Depth 27 in
- Bottom Width 24 in
- Color Gray
- Material Steel
- Number of Steps 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 1003N2630A2E10B3C1P6
- Zoro # G0894982
- Country of Origin United States
- Category Step Stools
Dimensions
Base Depth | 27 in |
Bottom Width | 24 in |
Overall Height | 30 in |
Top Step Depth | 7 in |
Top Step Height | 30 in |
Step Width | 24 in |
Details
Item | Rolling Platform |
Color | Gray |
Material | Steel |
Number of Steps | 3 |
Step Tread | Rubber Mat |
Finish | Powder Coated |
Ladder Actuation | Spring-Loaded Casters |
Ladder Tread | Rubber Mat |
Includes | Ladder Instructions |
Standards | OSHA 1910.29 and ANSI A14.7 |
Description
Step Stool Product Group Rolling Platform, Number of Steps 3, Overall Height 30 in, Material Steel, Load Capacity 450 lb, Top Step Height 30 in, Top Step Depth 7 in, Bottom Width 24 in, Base Depth 27 in, Color Gray, Finish Powder Coated, Includes Ladder Instructions, Standards OSHA 1910.29 and ANSI A14.7, Ladder Actuation Spring-Loaded Casters, Step Tread Rubber Mat, Step Width 24 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pry Lever Bar, Steel, 5,000 lb. Cap, 72" L (29AK54)
- NSS WHEEL - GUIDE WHEEL 2 in. (3096741)
- BARON MFG CO 19-3/8X6 Turnbuckle, 1200 Lb Working Load, 3/8 In Thread, Jaw, Jaw, 6 In L Take-Up, Galvanized Steel (19386)
- A E S INDUSTRIES SUCTION CUP 3" (AD59103)
- COTTERMAN Rolling Ladder, Welded, Platform 20"H (1002N2626A3E10B3C1P1)
- COTTERMAN 3 Steps, Steel Step Stand, 500 lb. Load Capacity, Gray (1403N3234A3E10B1C1P1)
- COTTERMAN 2 Steps, Steel Step Stand, 450 lb. Load Capacity, Yellow (1002N2626A6E10B8C2P6)
- COTTERMAN 12 in H Steel Rolling Platform, 1 Steps, 450 lb Load Capacity (1001N1818A6E10B3C1P1)
- COTTERMAN 1 Step, Steel Step Stand, 450 lb. Load Capacity, Yellow (1001N2626A6E10B1C2P1)
- COTTERMAN Rolling Ladder, Steel, 30"H., Gray, Bottom Width: 30" (1003N2630A3E20B3C1P6)
- TRI-ARC Ladder, 2-Step, Aluminum (WLAR002244)
- Cotterman Ladders