Shop All Step Stools
Cotterman
Rolling Ladder, 30"HX20"W, 3 Steps
Mfr # 1003N1820A2E10B3C1P1
Zoro # G0895673
product price: $213.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$213.99
Free 30-Day Returns
Key Features
- Base Depth 27 in
- Bottom Width 16 in
- Color Gray
- Material Steel
- Number of Steps 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 1003N1820A2E10B3C1P1
- Zoro # G0895673
- Country of Origin United States
- Category Step Stools
Dimensions
Base Depth | 27 in |
Bottom Width | 16 in |
Overall Height | 30 in |
Top Step Depth | 7 in |
Top Step Height | 30 in |
Step Width | 16 in |
Details
Item | Rolling Platform |
Color | Gray |
Material | Steel |
Number of Steps | 3 |
Step Tread | Rubber Mat |
Ladder Tread | Rubber Mat |
Includes | Ladder Instructions |
Ladder Actuation | Spring-Loaded Casters |
Finish | Powder Coated |
Standards | OSHA 1910.29 and ANSI A14.7 |
Description
Step Stool Product Group Rolling Platform, Number of Steps 3, Overall Height 30 in, Material Steel, Load Capacity 450 lb, Top Step Height 30 in, Top Step Depth 7 in, Bottom Width 16 in, Base Depth 27 in, Color Gray, Finish Powder Coated, Includes Ladder Instructions, Standards OSHA 1910.29 and ANSI A14.7, Ladder Actuation Spring-Loaded Casters, Step Tread Rubber Mat, Step Width 16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDEL Step Stand Kit, Orange, Plastic, PK4 (1170)
- ZORO SELECT Precision Bearing, Up To 1-3/8 in Hub, PK2 (46U321)
- COTTERMAN Crossover Bridge, 6 Step, Steel, 90In. H. (6SCS36A3C1P3)
- ZORO SELECT Floor Lock, Side-Mount, Use w/2 in. Caster (FL-LK-SMR-R)
- COTTERMAN Rolling Ladder, Welded, Platform 20"H (1002N2626A3E10B3C1P1)
- COTTERMAN Rolling Ladder, Steel, 30"H., Gray, Base Depth: 36" (1003N2630A1E20B3C1P6)
- COTTERMAN Rolling Ladder, Welded, Platform 9"H (ST-120 A2 C21 P5)
- COTTERMAN Rolling Ladder, Welded, Platform 27"H, Color: Red (ST-300 A2 C6 P5)
- COTTERMAN Rolling Ladder, 12"HX26"W, 1 Step (1001N2626A6E10B3C1P1)
- COTTERMAN Step Stand, 30 "H, 500 lb., Aluminum (1903N2628A3E10B1C50P1)
- TRI-ARC Ladder, 3-Step, Aluminum (WLAR003165-D5)
- Cotterman Step Stools