Shop All Step Stools
Cotterman
Rolling Ladder, 20" H, Aluminum Mill
Mfr # A2N2626A4B3C50P6
Zoro # G0896023
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Depth 23 in
- Bottom Width 26 in
- Color Silver
- Material Aluminum
- Number of Steps 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # A2N2626A4B3C50P6
- Zoro # G0896023
- Country of Origin United States
- Category Step Stools
Dimensions
Base Depth | 23 in |
Bottom Width | 26 in |
Overall Height | 20 in |
Top Step Depth | 7 in |
Top Step Height | 20 in |
Step Width | 24 in |
Details
Item | Rolling Step |
Color | Silver |
Material | Aluminum |
Number of Steps | 2 |
Step Tread | Ribbed |
Ladder Actuation | Spring-Loaded Casters |
Finish | Aluminum Acid Brightened |
Standards | OSHA 1910.29 and ANSI A14.7 |
Includes | Ladder Instructions |
Ladder Tread | Ribbed |
Description
Step Stool Product Group Rolling Step, Number of Steps 2, Overall Height 20 in, Material Aluminum, Load Capacity 350 lb, Top Step Height 20 in, Top Step Depth 7 in, Bottom Width 26 in, Base Depth 23 in, Color Silver, Finish Aluminum Acid Brightened, Includes Ladder Instructions, Standards OSHA 1910.29 and ANSI A14.7, Ladder Actuation Spring-Loaded Casters, Step Tread Ribbed, Step Width 24 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Motorized Trolley, 115/230V, Yellow (SNERM010S-L-20)
- HIPPO HOPPER Refuse Hopper, 1 yd., 4000 lb., Green (HH16RR)
- DAYTON Cable, 3/64 in., 50 ft., 7 x 7, SS (33RF75)
- LOOS Wire Rope Sleeve, 3/32 In, 122 Copper (SL2-3P)
- COTTERMAN Step Stand, 20 "H, 500 lb., Aluminum (1802N2626A3E10B1C50P6)
- COTTERMAN Rolling Ladder, Welded, Platform 18"H, Base Depth: 20" (ST-200 A2 C4 P5)
- COTTERMAN Rolling Ladder, Welded, Platform 12"H, Base Depth: 16" (1001N2626A3E10B3C1P1)
- COTTERMAN Rolling Ladder, 12"HX26"W, 1 Step (1001N2626A6E10B3C1P1)
- COTTERMAN 1 Step, Steel Step Stand, 450 lb. Load Capacity, Yellow (1001N2626A6E10B1C2P1)
- COTTERMAN Rolling Ladder, Welded, Platform 20"H (1002N2626A3E10B3C1P1)
- XTEND + CLIMB 1 Step, Aluminum Step Stool, 225 lb. Load Capacity, Silver (FT-1)
- Cotterman Step Stools