Shop All Step Stools
Cotterman
Rolling Ladder, 12"HX18"W, 450 lb.
Mfr # 1001N1818A2E10B3C1P1
Zoro # G0894930
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Depth 19 in
- Bottom Width 16 in
- Color Gray
- Material Steel
- Number of Steps 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 1001N1818A2E10B3C1P1
- Zoro # G0894930
- Country of Origin United States
- Category Step Stools
Dimensions
Base Depth | 19 in |
Bottom Width | 16 in |
Overall Height | 10 in |
Top Step Depth | 7 in |
Top Step Height | 10 in |
Step Width | 16 in |
Details
Item | Rolling Platform |
Color | Gray |
Material | Steel |
Number of Steps | 1 |
Step Tread | Rubber Mat |
Finish | Powder Coated |
Includes | Ladder Instructions |
Standards | OSHA 1910.29 and ANSI A14.7 |
Ladder Actuation | Spring-Loaded Casters |
Ladder Tread | Rubber Mat |
Description
Step Stool Product Group Rolling Platform, Number of Steps 1, Overall Height 10 in, Material Steel, Load Capacity 450 lb, Top Step Height 10 in, Top Step Depth 7 in, Bottom Width 16 in, Base Depth 19 in, Color Gray, Finish Powder Coated, Includes Ladder Instructions, Standards OSHA 1910.29 and ANSI A14.7, Ladder Actuation Spring-Loaded Casters, Step Tread Rubber Mat, Step Width 16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 3-1/2 in., 250 lb, 70 Shore A (5VT72)
- DURHAM MFG Cage Truck W/6"x2" Phenolic Casters, lo 2000 lb Capacity, 26" W x 66-1/2" L x 56-7/16" H (HTL-2460-DD-95)
- COTTERMAN Work Platform, 5 Step, Steel, 86In. H. (5WP2448RA3B4B8AC2P6)
- MASTER LOCK Shackle collar (71SC9)
- COTTERMAN Rolling Ladder, Welded, Platform 12"H, Base Depth: 16" (1001N2626A3E10B3C1P1)
- COTTERMAN Step Stand, 30 "H, 500 lb., Aluminum (1903N2628A3E10B1C50P1)
- COTTERMAN Rolling Ladder, Welded, Platform 9"H (ST-120 A2 C21 P5)
- COTTERMAN Rolling Ladder, Steel, 20"H., Yellow, Bottom Width: 18" (1002N1818A3E10B3C2P1)
- COTTERMAN 1 Step, Steel Step Stand, 450 lb. Load Capacity, Gray (1001N1818A5E10B3C1P1)
- COTTERMAN Rolling Ladder, Welded, Platform 18"H, Base Depth: 20" (ST-200 A2 C4 P5)
- BIG JOHN 1 Step, Folding Plastic Step Stand, 700 lb. Load Capacity, Black/White (BJSTEP)
- Cotterman Ladders