Shop All Step Stools
Cotterman
Rolling Ladder, 10" HX26" Base W
Mfr # 1001N2626A2E10B3C1P1
Zoro # G0895061
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Depth 19 in
- Bottom Width 24 in
- Color Gray
- Material Steel
- Number of Steps 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 1001N2626A2E10B3C1P1
- Zoro # G0895061
- Country of Origin United States
- Category Step Stools
Dimensions
Base Depth | 19 in |
Bottom Width | 24 in |
Overall Height | 10 in |
Top Step Depth | 7 in |
Top Step Height | 10 in |
Step Width | 24 in |
Details
Item | Rolling Platform |
Color | Gray |
Material | Steel |
Number of Steps | 1 |
Step Tread | Rubber Mat |
Includes | Ladder Instructions |
Standards | OSHA 1910.29 and ANSI A14.7 |
Finish | Powder Coated |
Ladder Tread | Rubber Mat |
Ladder Actuation | Spring-Loaded Casters |
Description
Step Stool Product Group Rolling Platform, Number of Steps 1, Overall Height 10 in, Material Steel, Load Capacity 450 lb, Top Step Height 10 in, Top Step Depth 7 in, Bottom Width 24 in, Base Depth 19 in, Color Gray, Finish Powder Coated, Includes Ladder Instructions, Standards OSHA 1910.29 and ANSI A14.7, Ladder Actuation Spring-Loaded Casters, Step Tread Rubber Mat, Step Width 24 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARASTAR Flat Free Wheel, Polyurethane, 300 lb, Gray (30030)
- KINGCHAIN 3/16 in. x 150 ft. Galvanized Grade 30 Proof Coil Chain (540741)
- ELECTRIDUCT Rubber Threshold Ramp, 1300 lb Load Cap. (CR-RPS-EX-THR-2.0)
- COTTERMAN 60 in H Steel Rolling Ladder, 3 Steps, 350 lb Load Capacity (SAS3A3E10B8C2P6)
- COTTERMAN Step Stand, 30 "H, 500 lb., Aluminum (1903N2628A3E10B1C50P1)
- COTTERMAN Rolling Ladder, Welded, Platform 27"H (ST-300 A2 C21 P5)
- COTTERMAN Rolling Ladder, Welded, Platform 27"H (ST-300 A2 C4 P5)
- COTTERMAN 1 Step, Steel Step Stand, 450 lb. Load Capacity, Gray (1001N1818A5E10B3C1P1)
- COTTERMAN Step Stand, 20 "H, 500 lb., Steel (1302N2626A3E10B1C1P6)
- COTTERMAN 1 Step, Steel Step Stand, 450 lb. Load Capacity, Yellow (1001N2626A6E10B1C2P1)
- ZORO SELECT 3 Steps, Plastic Step Stand, 500 lb. Load Capacity, Yellow (44ZJ63)
- Cotterman Ladders