Shop All Fixed Work Platforms
Cotterman
Right Entry Stndoff Lndng Platform, 32x36in
Mfr # SPL7C1
Zoro # G9928825
product price: $626.99
/ea
Item requires special delivery charges. A $415.00 per item surcharge will be applied.
$626.99
Free 30-Day Returns
Key Features
- For Use With Fixed Welded Steel Ladders
- Platform Height 37 in
- Overall Height 6 ft 7 in
- Material Steel
- Platform Depth 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # SPL7C1
- Zoro # G9928825
- Country of Origin United States
- Category Fixed Work Platforms
Dimensions
Platform Height | 37 in |
Overall Height | 6 ft 7 in |
Platform Depth | 32 in |
Platform Width | 36 in |
Handrail Height | 42 in |
Details
Work Platform Item | Standoff Landing Platform |
Item | Right Entry Standoff Landing Platform |
For Use With | Fixed Welded Steel Ladders |
Material | Steel |
Color | Gray |
Load Capacity | 300 lb |
Handrails Included | Yes |
Ladder Tread | Serrated |
Number of Guard Rails | 2 |
Finish | Powder Coated |
Standards | OSHA 1910.27, 1926.1053 and ANSI A14.3 |
Step Tread | Serrated |
Number of Steps | 0 |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Platform Style | Single Access |
Description
Standoff Landing Platform, Material Steel, Platform Style Single Access, Platform Height 37 in, Load Capacity 300 lb, Platform Depth 32 in, Platform Width 36 in, Overall Height 6 ft 7 in, Handrail Height 42 in, Number of Guard Rails 2, Number of Steps 0, Step Tread Serrated, Color Gray, Finish Powder Coated, For Use With Fixed Welded Steel Ladders, Standards OSHA 1910.27, 1926.1053 and ANSI A14.3, Handrails Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 20 ft L, 2 in W, Nylon, Yellow (EE1602NFX20)
- LYFTEX Manual High Lift Pallet Jack, 27" W x 45" L, 2200 lbs. Capacity (LXX22M-2745)
- ZORO SELECT V-Groove Rgd Castr, Cast Irn, 6 in, 1200 lb (1NWB5)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 2 in W, Polyester, Yellow (EE2602DFX16)
- COTTERMAN Work Platform, 2 Step, Steel, 20In. H. (2WP3636A3B8AC2P6)
- COTTERMAN Work Platform, 1 Step, Steel, 10In. H. (1AWP1948A3 A10-15 B8 C1)
- COTTERMAN Work Platform, 1 Step, Steel, 6In. H. (1AWP1936A3 A6-9 B8 C1)
- COTTERMAN Work Platform, 2 Step, Steel, 20In. H. (2WP2436A3B4B8AC2P6)
- COTTERMAN Work Platform, 3 Step, Steel, 30In. H. (3WP2424A3B4B8AC2P6)
- COTTERMAN Work Platform, 2 Step, Steel, 20In. H. (2WP2448A3B8AC2P6)
- TRI-ARC Work Platform, 4-Step, 800 lb.Cap, Steel (WLWP142448SL-Y)
- Cotterman Work Platforms