Shop All Ladder Accessories
Cotterman
Rear or Side Gate Option
Mfr # WMX SRG C2 P1
Zoro # G7198186
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 46 in
- Overall Width 25 in
- Includes Rear Side Gate
- For Use With Mfr. No. WMX05R37A3P3, WMX06R37A3P3, WMX07R37A3P3, WMX08R37A3P3, WMX09R37A3P3, WMX10R37A3P3, WMX11R42A3P3, WMX12R42A3P3, WMX05R37A9P3, WMX06R37A9P3, WMX07R37A9P3, WMX08R37A9P3, WMX09R37A9P3, WMX10R37A9P3, WMX11R42A9P3, WMX12R42A9P3
- Load Capacity 200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # WMX SRG C2 P1
- Zoro # G7198186
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Overall Height | 46 in |
Overall Width | 25 in |
Handrail Height | 42 in |
Details
Includes | Rear Side Gate |
Item | Rear Side Gate |
For Use With | Mfr. No. WMX05R37A3P3, WMX06R37A3P3, WMX07R37A3P3, WMX08R37A3P3, WMX09R37A3P3, WMX10R37A3P3, WMX11R42A3P3, WMX12R42A3P3, WMX05R37A9P3, WMX06R37A9P3, WMX07R37A9P3, WMX08R37A9P3, WMX09R37A9P3, WMX10R37A9P3, WMX11R42A9P3, WMX12R42A9P3 |
Load Capacity | 200 lb |
Description
Rear Side Gate, For Use With Mfr. No. WMX05R37A3P3, WMX06R37A3P3, WMX07R37A3P3, WMX08R37A3P3, WMX09R37A3P3, WMX10R37A3P3, WMX11R42A3P3, WMX12R42A3P3, WMX05R37A9P3, WMX06R37A9P3, WMX07R37A9P3, WMX08R37A9P3, WMX09R37A9P3, WMX10R37A9P3, WMX11R42A9P3, WMX12R42A9P3, Overall Width 25 in, Overall Height 46 in, Handrail Height 42 in, Load Capacity 200 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 103 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (073214PSU)
- ZORO SELECT Tie Down Strap, E-Track, Blue, PK5 (55ET73)
- ZORO SELECT Cart Cover, 48x24x74, Blue, Nylon, Zipper (33Y369)
- EXTREME MAX Extreme Max 3008.0309 16-Strand Diamond Braid Utility Rope - 3/8" x 25', Black (3008.0309)
- COTTERMAN Welded Safety Cage, Steel, 60 In. H (5WC)
- COTTERMAN Track Mounted End Stop, Steel (TS-KIT)
- COTTERMAN Manual Fold-Up Step, 15 In. L, 4 In. H (FUS100A3C1P1)
- COTTERMAN Universal Caster Box, 2 In, PK4 (SU2539)
- COTTERMAN Replacement Rubber Pad, 2-1/2 In, PK4 (SU2201)
- COTTERMAN Safety Railing w/ Toe Board, 4ft., Alum. (AR4T C50 P6)
- QUAL-CRAFT Qual-Craft Aluminum Yellow Ladder Stabilizer (2470)
- Cotterman Ladders