Shop All Personnel Lifts
This Product is Discontinued
Cotterman
Personnel Lift, Push-Around Drive, 300 lb Load Capacity, 6 ft 7 in Max. Work Height (Discontinued)
Mfr # ML-15W 15 ft. manual winch
Zoro # G9867173
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Push-Around
- Power Source Manual Winch
- Overall Height 222"
- Load Capacity 300 lb
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # ML-15W 15 ft. manual winch
- Zoro # G9867173
- Country of Origin Unknown
- Category Personnel Lifts
Dimensions
Overall Height | 222" |
Closed Height | 6 ft 7 in |
Max. Work Height | 21 ft |
Caster Dia. | 8 in |
Max. Platform Height | 15 ft |
Stowed Height | 79 in |
Overall Width | 29 in |
Overall Length | 59 in |
Handrail Height | 42 in |
Platform Width | 29 in |
Platform Depth | 25 1/2 in |
Details
Item | Personnel Lift |
Drive | Push-Around |
Power Source | Manual Winch |
Load Capacity | 300 lb |
Material | Steel |
Outrigger Footprint L | 59 in |
Casters | Phenolic |
Platform Extension | 180 in |
Outrigger Footprint W | 63 in |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Standards | ANSI A 92.3-1990 |
Mast | Steel |
Description
Personnel Lift, Drive Push-Around, Power Source Manual Winch, Load Capacity 300 lb, Closed Height 6 ft 7 in, Max. Work Height 21 ft, Platform Extension 180 in, Outrigger Footprint L 59 in, Outrigger Footprint W 63 in, Overall Length 59 in, Overall Width 29 in, Platform Depth 25 1/2 in, Platform Width 29 in, Max. Platform Height 15 ft, Handrail Height 42 in, Stowed Height 79 in, Casters Phenolic, Caster Dia. 8 in, Mast Steel, Standards ANSI A 92.3-1990
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.