Shop All Fork Extensions
Cotterman
Liftable Work Platform, Steel, 5-1/2"H
Mfr # WM103 C1 P6
Zoro # G0896592
original price:
$796.88
6% off
new price: $745.99
/ea
Item requires special delivery charges. A $395.00 per item surcharge will be applied.
$745.99
Free 30-Day Returns
Key Features
- Overall Height 71 3/4 in
- Color Gray
- Load Capacity 1,000 lb
- Platform Length 36 in
- Base Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # WM103 C1 P6
- Zoro # G0896592
- Country of Origin United States
- Category Fork Extensions
Dimensions
Overall Height | 71 3/4 in |
Platform Length | 36 in |
Base Length | 36 in |
Platform Width | 36 in |
Handrail Height | 42 in |
Fork Pocket Size | 3 3/4 in H x 6 1/2 in W |
Base Width | 36 in |
Details
Color | Gray |
Load Capacity | 1,000 lb |
Item | Forklift Work Platform |
Number of Guard Rails | 3 |
Finish | Powder Coated |
For Use With | Most Fork Lifts |
Assembled/Unassembled | Assembled |
Tread | Diamond Plate |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Standards | ANSI B56.1-1988 |
Includes | Tine Lock and Chain Hook |
Assembly Status | Assembled |
Load Capacity - Maximum | 1,000 lb |
Tread Type | Solid |
Description
Forklift Work Platform, Load Capacity - Maximum 1,000 lb, Tread Type Solid, Assembly Status Assembled, Platform Length 36 in, Platform Width 36 in, Handrail Height 42 in, Overall Height 71 3/4 in, Number of Guard Rails 3, Color Gray, Finish Powder Coated, Includes Tine Lock and Chain Hook, Standards ANSI B56.1-1988
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Swivel Hook, Alloy Steel, 22,000 lb., Gold (1048868)
- LITTLE GIANT Bulk Trucks, 3600 lb., 24x60", 3 Shelf (T3L-2460-6PY)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 1 in W, Nylon, Yellow (EE1601NFX4)
- VESTIL Adjustable Steel Stand 6-3/4" to 8-3/4" Height 19"W x 48"L (AHT-L-1948)
- COTTERMAN Liftable Work Platform, Steel, 5-1/2"H (WM104 C1 P6)
- COTTERMAN Liftable Work Platform, Steel, 5-1/2"H (WM100 C1 P6)
- ZORO SELECT Fork Extensions, 108in.L x 6inW, Strap, PK2 (35LU47)
- ZORO SELECT Fork Extensions, 90in.L x 6inW, Strap, PK2 (35LU46)
- VESTIL Fork Extension Standard, PR, 72 L x 5" W (FE-5-72)
- VESTIL Fork Extension Standard, PR, 72 L x 6" W (FE-6-72)
- VESTIL Fork Extension, Yellow, 4,000 lb, 5" W, PR (FE-HS-5-96)
- Cotterman Forklifts & Attachments