Shop All Fork Extensions
Cotterman
Liftable Work Platform, Steel, 5-1/2"H
Mfr # WM100 C1 P6
Zoro # G0895174
product price: $999.99
/ea
Item requires special delivery charges. A $335.00 per item surcharge will be applied.
$999.99
Free 30-Day Returns
Key Features
- Overall Height 71 3/4 in
- Color Gray
- Load Capacity 1,000 lb
- Tread Diamond Plate
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # WM100 C1 P6
- Zoro # G0895174
- Country of Origin United States
- Category Fork Extensions
Dimensions
Overall Height | 71 3/4 in |
Base Width | 36 in |
Fork Pocket Size | 3 3/4 in H x 6 1/2 in W |
Base Length | 48 in |
Details
Color | Gray |
Load Capacity | 1,000 lb |
Item | Forklift Work Platform |
Tread | Diamond Plate |
Assembled/Unassembled | Assembled |
For Use With | Most Fork Lifts |
Finish | Powder Coated |
Includes | Tine Lock and Chain Hook |
Number of Guard Rails | 3 |
Standards | ANSI B56.1-1988 |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Description
Forklift Work Platform, Base Length 48 in, Base Width 36 in, Platform Length 48 in, Platform Width 36 in, Overall Height 71 3/4 in, Handrail Height 42 in, Fork Pocket Size 3 3/4 in H x 6 1/2 in W, Number of Guard Rails 3, Tread Diamond Plate, Gray, Finish Powder Coated, For Use With Most Fork Lifts, Assembled, Standards ANSI B56.1-1988, Includes Tine Lock and Chain Hook, Load Capacity 1,000 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 10 ft L, 3 in W, Nylon, Yellow (EE1803NFX10)
- VESTIL Pintle Hook (PINTLE)
- VESTIL 60" x 48" Aluminum Truck Dockboards with Steel Safety Curb, 10,000 lb Capacity (TAS-10-6048)
- ROYAL BASKET TRUCKS Basket Truck, 16 Bu. Cap., Blue, 40 In. L (G16-BBW-PMA-3UNN)
- COTTERMAN Liftable Work Platform, Steel, 5-1/2"H (WM103 C1 P6)
- COTTERMAN Liftable Work Platform, Steel, 5-1/2"H (WM104 C1 P6)
- DAYTON Fork Extensions, Yellow, 4 x 60 In, Pk2 (3AA38)
- VESTIL Fork Extension, Yellow, 4,000 lb, 4" W (FE-HS-4-96)
- ZORO SELECT Fork Extensions, Yellow, 4 x 72 In, Pk2 (2KFG8)
- CALDWELL Fork Extensions, 6 x 60 In, 2250 Lb, Pr (FE6-60)
- DAYTON Work Platform, L37", W37In, H66" (5UEW6)
- Cotterman Lifting Trucks