Shop All Crossover Ladders
Cotterman
Crossover Ladder, 70 In. H, 350 lb.
Mfr # 4PC36A3B1C1P6
Zoro # G9929701
product price: $1,158.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.
$1,158.99
Free 30-Day Returns
Key Features
- Vertical Clearance 38 in
- Platform Height 40 in
- Span 23 1/2 in
- Platform Depth 36 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 4PC36A3B1C1P6
- Zoro # G9929701
- Country of Origin United States
- Category Crossover Ladders
Dimensions
Platform Height | 40 in |
Platform Depth | 36 in |
Step Depth | 7 in |
Handrail Height | 30 in |
Step Width | 24 in |
Bottom Width | 26 in |
Overall Height | 70 in |
Details
Vertical Clearance | 38 in |
Span | 23 1/2 in |
Item - Crossover Ladder | Crossover Ladder |
Material | Steel |
Number of Steps | 4 |
Step Tread | Serrated |
Climbing Angle | 50 ? |
Load Capacity | 350 lb |
Color | Gray |
Item | Crossover Ladder |
Standards | OSHA and ANSI |
Overall Span | 87 in |
Ladder Tread | Serrated |
Finish | Powder Coated |
Description
Crossover Ladder, Vertical Clearance 38 in, Span 23 1/2 in, Platform Height 40 in, Platform Depth 36 in, Number of Steps 4, Bottom Width 26 in, Load Capacity 350 lb, Overall Span 87 in, Overall Height 70 in, Handrail Height 30 in, Climbing Angle 50 Degrees , Step Tread Serrated, Step Width 24 in, Step Depth 7 in, Material Steel, Finish Powder Coated, Color Gray, Standards OSHA and ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Dock Board (E-3024)
- ZORO SELECT Plate Caster, 8" Wheel Dia., 900 lb., Black (435X72)
- ERIEZ Lifting Magnet, 2500 lb. Cap, 12-1/2" L (RPL-25)
- US CARGO CONTROL 1/4" Wire Rope Clip Stainless Steel Type 316 (PCWRC14SS316)
- COTTERMAN Crossover Ladder, 5 Step, Aluminum, 82In. H (5SPA24A3C50P3)
- COTTERMAN Crossover Ladder, 4 Step, Aluminum, 74In. H (4SPA36A3C50P3)
- COTTERMAN Crossover Ladder, 7 Step, Aluminum, 98In. H (7SPA24A7C50P3)
- COTTERMAN Crossover Bridge, 6 Step, Aluminum, 90In. H (6SCA24A7C50P3)
- COTTERMAN Crossover Ladder, 350 lb., 90 In. H, Steel (6PC36A3B1C1P6)
- COTTERMAN Crossover Ladder, 350 lb., 60 In. H, Steel (3PC24A3B1C1P6)
- FIBERGRATE Crossover Bridge, 47-1/2" Platform Heigh (875250)
- Cotterman Crossover Ladders