Shop All Crossover Ladders
Cotterman
Crossover Ladder, 7 Step, Steel, 98In. H.
Mfr # 7SPS24A7C1P3
Zoro # G3487596
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,502.99
Free 30-Day Returns
Key Features
- Vertical Clearance 54 in
- Platform Height 56 in
- Span 25 9/16 in
- Platform Depth 33 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cotterman
- MFR # 7SPS24A7C1P3
- Zoro # G3487596
- Country of Origin United States
- Category Crossover Ladders
Dimensions
Platform Height | 56 in |
Platform Depth | 33 in |
Step Width | 24 in |
Bottom Width | 28 5/8 in |
Handrail Height | 42 in |
Step Depth | 4 7/8 in |
Overall Height | 98 in |
Details
Vertical Clearance | 54 in |
Span | 25 9/16 in |
Item - Crossover Ladder | Crossover Bridge |
Material | Steel |
Number of Steps | 7 |
Step Tread | Diamond Plate |
Climbing Angle | 70 ? |
Load Capacity | 500 lb |
Overall Span | 70 15/16 in |
Item | Crossover Bridge |
Finish | Powder Coated |
Ladder Tread | Diamond Plate |
Color | Gray |
Description
Crossover Bridge, Vertical Clearance 54 in, Span 25 9/16 in, Platform Height 56 in, Platform Depth 33 in, Number of Steps 7, Bottom Width 28 5/8 in, Load Capacity 500 lb, Overall Span 70 15/16 in, Overall Height 98 in, Handrail Height 42 in, Climbing Angle 70 Degrees , Step Tread Diamond Plate, Step Width 24 in, Step Depth 4 7/8 in, Material Steel, Finish Powder Coated, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 6 Inch Heavy Duty Green Poly on Cast Iron Rigid Caster with Roller Bearing SCC (SCC-35R620-PUR-GB)
- LIFT-ALL Web Sling, Type 5, 14 ft L, 1 in W, Polyester, Yellow (EN1801DX14)
- STREN-FLEX Web Sling, Endless, 6 ft L, 24800 lb Cap. (EN2-902P)
- EOSLIFT Standard M25D Manual Pallet Jack 5,500 lbs. 27 in. x 48 in. with Polyurethane Wheels (M25D)
- COTTERMAN Crossover Ladder, 7 Step, Aluminum, 98In. H (7SPA24A7C50P3)
- COTTERMAN Crossover Ladder, 350 lb., 70 In. H, Steel (4PC24A3B1C1P6)
- COTTERMAN Crossover Ladder, 350 lb., Steel, 80 In. H (5PC24A3B1C1P6)
- COTTERMAN Crossover Ladder, 350 lb., 80 In. H, Steel (5PC36A3B1C1P6)
- COTTERMAN Crossover Ladder, 4 Step, Steel, 74In. H. (4SPS36A7C1P3)
- COTTERMAN Crossover Bridge, 6 Step, Aluminum, 90In. H (6SCA24A7C50P3)
- TRI-ARC Bridge Span, 36in. Overall H., Serrated (URTSB36)
- Cotterman Crossover Ladders