Shop All Crossover Ladders
Cotterman
Crossover Ladder, 7 Step, Steel, 98In. H.
Mfr # 7SPS24A3C1P3
Zoro # G3487605
product price: $1,480.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$1,480.99
Free 30-Day Returns
Key Features
- Vertical Clearance 54 in
- Platform Height 56 in
- Span 25 9/16 in
- Platform Depth 33 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 7SPS24A3C1P3
- Zoro # G3487605
- Country of Origin United States
- Category Crossover Ladders
Dimensions
Platform Height | 56 in |
Platform Depth | 33 in |
Step Depth | 4 7/8 in |
Bottom Width | 28 5/8 in |
Handrail Height | 42 in |
Overall Height | 98 in |
Step Width | 24 in |
Details
Vertical Clearance | 54 in |
Span | 25 9/16 in |
Item - Crossover Ladder | Crossover Bridge |
Material | Steel |
Number of Steps | 7 |
Step Tread | Serrated |
Climbing Angle | 70 ? |
Load Capacity | 500 lb |
Item | Crossover Bridge |
Color | Gray |
Finish | Powder Coated |
Overall Span | 70 15/16 in |
Ladder Tread | Serrated |
Description
Crossover Bridge, Vertical Clearance 54 in, Span 25 9/16 in, Platform Height 56 in, Platform Depth 33 in, Number of Steps 7, Bottom Width 28 5/8 in, Load Capacity 500 lb, Overall Span 70 15/16 in, Overall Height 98 in, Handrail Height 42 in, Climbing Angle 70 Degrees , Step Tread Serrated, Step Width 24 in, Step Depth 4 7/8 in, Material Steel, Finish Powder Coated, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Laminated, Rubber Chock, 11x7.375x11.25 (LWC-15)
- DAYTON Chain, Grade 30, 5/16 Size, 20 ft., 1900 lb. (1DJU2)
- DAYTON Wire Rope Sleeve, 3/64 In, Copper, PK25 (2VJZ8)
- MAGLINER Straight Folding Hand Truck, 500 lb Cap. (FTA19E1AL)
- COTTERMAN Crossover Bridge, 4 Step, Steel, 74In. H. (4SCS24A7C1P3)
- COTTERMAN Crossover Ladder, 350 lb., 90 In. H, Steel (6PC36A3B1C1P6)
- COTTERMAN Crossover Ladder, 4 Step, Aluminum, 74In. H (4SPA36A3C50P3)
- COTTERMAN Crossover Ladder, 350 lb., 60 In. H, Steel (3PC24A3B1C1P6)
- COTTERMAN Crossover Ladder, 5 Step, Aluminum, 82In. H (5SPA36A7C50P3)
- COTTERMAN Crossover Ladder, 350 lb., 70 In. H (4PC48A3B1C1P6)
- COTTERMAN Crossover Ladder, 5 Step, Steel, 82In. H. (5SPS24A7C1P3)
- Cotterman Ladders