Shop All Crossover Ladders
Cotterman
Crossover Ladder, 7 Step, Aluminum, 98In. H
Mfr # 7SPA36A3C50P3
Zoro # G1002657
product price: $2,442.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,442.99
Free 30-Day Returns
Key Features
- Vertical Clearance 54 in
- Platform Height 56 in
- Span 37 5/16 in
- Platform Depth 44 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 7SPA36A3C50P3
- Zoro # G1002657
- Country of Origin United States
- Category Crossover Ladders
Dimensions
Platform Height | 56 in |
Platform Depth | 44 in |
Step Depth | 4 7/8 in |
Bottom Width | 28 5/8 in |
Overall Height | 98 in |
Step Width | 24 in |
Handrail Height | 42 in |
Details
Vertical Clearance | 54 in |
Span | 37 5/16 in |
Item - Crossover Ladder | Crossover Bridge |
Material | Aluminum |
Number of Steps | 7 |
Step Tread | Serrated |
Climbing Angle | 70 ? |
Load Capacity | 500 lb |
Color | Gray |
Item | Crossover Bridge |
Finish | Brightened Aluminum |
Overall Span | 82 5/8 in |
Ladder Tread | Serrated |
Description
Crossover Bridge, Vertical Clearance 54 in, Span 37 5/16 in, Platform Height 56 in, Platform Depth 44 in, Number of Steps 7, Bottom Width 28 5/8 in, Load Capacity 500 lb, Overall Span 82 5/8 in, Overall Height 98 in, Handrail Height 42 in, Climbing Angle 70 Degrees , Step Tread Serrated, Step Width 24 in, Step Depth 4 7/8 in, Material Aluminum, Finish Brightened Aluminum, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 6, 6 ft L, 2 in W, Polyester, Black (RE2802TX6)
- LIFT-ALL Wire Mesh Sling, L 10 ft., VLL 3500 lb. (3T210X10)
- VESTIL 3/16" CHAIN, PER FOOT, YELLOW (CHAIN-316-PF-YL)
- VESTIL Fork Extension, Standard, 66 L x 4" W, PR (FE-4-66)
- COTTERMAN Crossover Bridge, 4 Step, Steel, 74In. H. (4SCS24A3C1P3)
- COTTERMAN Crossover Ladder, 350 lb., Steel, 80 In. H (5PC24A3B1C1P6)
- COTTERMAN Crossover Bridge, 7 Step, Steel, 98In. H. (7SCS24A3C1P3)
- COTTERMAN Crossover Bridge, 6 Step, Aluminum, 90In. H (6SCA24A7C50P3)
- COTTERMAN Crossover Bridge, 6 Step, Steel, 90In. H. (6SCS36A3C1P3)
- COTTERMAN Crossover Ladder, 350 lb., 70 In. H, Steel (4PC24A3B1C1P6)
- COTTERMAN Crossover Ladder, 5 Step, Steel, 82In. H. (5SPS24A7C1P3)
- Cotterman Crossover Ladders