Shop All Crossover Ladders
Cotterman
Crossover Ladder, 60 In. H, 350 lb.
Mfr # 3PC36A3B1C1P6
Zoro # G9929735
product price: $699.99
/ea
Item requires special delivery charges. A $395.00 per item surcharge will be applied.
$699.99
Free 30-Day Returns
Key Features
- Vertical Clearance 28 in
- Platform Height 30 in
- Span 23 1/2 in
- Platform Depth 36 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 3PC36A3B1C1P6
- Zoro # G9929735
- Country of Origin United States
- Category Crossover Ladders
Dimensions
Platform Height | 30 in |
Platform Depth | 36 in |
Step Width | 24 in |
Bottom Width | 26 in |
Handrail Height | 30 in |
Step Depth | 7 in |
Overall Height | 60 in |
Details
Vertical Clearance | 28 in |
Span | 23 1/2 in |
Item - Crossover Ladder | Crossover Ladder |
Material | Steel |
Number of Steps | 3 |
Step Tread | Serrated |
Climbing Angle | 50 ? |
Load Capacity | 350 lb |
Overall Span | 69 in |
Ladder Tread | Serrated |
Item | Crossover Ladder |
Color | Gray |
Finish | Powder Coated |
Standards | OSHA and ANSI |
Description
Crossover Ladder, Vertical Clearance 28 in, Span 23 1/2 in, Platform Height 30 in, Platform Depth 36 in, Number of Steps 3, Bottom Width 26 in, Load Capacity 350 lb, Overall Span 69 in, Overall Height 60 in, Handrail Height 30 in, Climbing Angle 50 Degrees , Step Tread Serrated, Step Width 24 in, Step Depth 7 in, Material Steel, Finish Powder Coated, Color Gray, Standards OSHA and ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid Plate Caster, Rubber, 3 in., 210 lb. (2G303)
- VESTIL Pipe Safety Railing (VDKR-2)
- ANCRA Winch Strap, 30 ft x 4 In., 5400 lb. (43795-90-30-GRA)
- LITTLE GIANT Bar/Pipe Truck, 12 ga. Steel, 3600 lb (BRT36488PHBK)
- COTTERMAN Crossover Ladder, 70 In. H, 350 lb. (4PC36A3B1C1P6)
- COTTERMAN Crossover Ladder, 5 Step, Aluminum, 82In. H (5SPA24A3C50P3)
- COTTERMAN Crossover Bridge, 4 Step, Aluminum, 74In. H (4SCA24A3C50P3)
- COTTERMAN Crossover Ladder, 7 Step, Steel, 98In. H. (7SPS24A7C1P3)
- COTTERMAN Crossover Bridge, 4 Step, Steel, 74In. H. (4SCS24A3C1P3)
- COTTERMAN Crossover Ladder, 5 Step, Aluminum, 82In. H (5SPA36A3C50P3)
- Cotterman Crossover Ladders