Shop All Crossover Ladders
Cotterman
Crossover Ladder, 6 Step, Aluminum, 90In. H
Mfr # 6SPA36A3C50P3
Zoro # G1002569
Item requires special delivery charges. A $420.00 per item surcharge will be applied.
$2,711.99
Free 30-Day Returns
Key Features
- Vertical Clearance 46 in
- Platform Height 48 in
- Span 37 5/16 in
- Platform Depth 44 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cotterman
- MFR # 6SPA36A3C50P3
- Zoro # G1002569
- Country of Origin United States
- Category Crossover Ladders
Dimensions
Platform Height | 48 in |
Platform Depth | 44 in |
Bottom Width | 28 5/8 in |
Handrail Height | 42 in |
Step Depth | 4 7/8 in |
Step Width | 24 in |
Overall Height | 90 in |
Details
Vertical Clearance | 46 in |
Span | 37 5/16 in |
Item - Crossover Ladder | Crossover Bridge |
Material | Aluminum |
Number of Steps | 6 |
Step Tread | Serrated |
Climbing Angle | 70 ? |
Load Capacity | 500 lb |
Color | Gray |
Ladder Tread | Serrated |
Finish | Brightened Aluminum |
Overall Span | 76 13/16 in |
Item | Crossover Bridge |
Description
Crossover Bridge, Vertical Clearance 46 in, Span 37 5/16 in, Platform Height 48 in, Platform Depth 44 in, Number of Steps 6, Bottom Width 28 5/8 in, Load Capacity 500 lb, Overall Span 76 13/16 in, Overall Height 90 in, Handrail Height 42 in, Climbing Angle 70 Degrees , Step Tread Serrated, Step Width 24 in, Step Depth 4 7/8 in, Material Aluminum, Finish Brightened Aluminum, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Painted Combination Winch Bar Square Head (WB3P)
- US CARGO CONTROL 4" x 30' Yellow Ratchet Strap w/ Wire Hooks (8530WH-Y)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 4 in W, Polyester, Yellow (EE2804DFX3)
- ANCRA INTERNATIONAL Ancra® 48672-14 Series E & A Ratchet Strap - 16'L - Spring Actuated Fitting (48672-14)
- COTTERMAN Crossover Bridge, 6 Step, Steel, 90In. H. (6SCS36A3C1P3)
- COTTERMAN Crossover Ladder, 80 In. H, 350 lb. (5PC48A3B1C1P6)
- COTTERMAN Crossover Ladder, 5 Step, Aluminum, 82In. H (5SPA36A7C50P3)
- COTTERMAN Crossover Ladder, 6 Step, Steel, 90In. H. (6SPS24A3C1P3)
- COTTERMAN Crossover Ladder, 350 lb., 80 In. H, Steel (5PC36A3B1C1P6)
- COTTERMAN Crossover Ladder, 350 lb., 80 In. H (5PC60A3B1C1P6)
- VESTIL 6 Step Galvanized Steel Cross-Over Ladder 128"x102.5" 500lb Capacity (COL-6-56-44-HDG)
- Cotterman Crossover Ladders