Shop All Crossover Ladders
Cotterman
Crossover Ladder, 6 Step, Aluminum, 90In. H
Mfr # 6SPA24A3C50P3
Zoro # G1002550
product price: $2,355.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,355.99
Free 30-Day Returns
Key Features
- Vertical Clearance 46 in
- Platform Height 48 in
- Span 25 9/16 in
- Platform Depth 33 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 6SPA24A3C50P3
- Zoro # G1002550
- Country of Origin United States
- Category Crossover Ladders
Dimensions
Platform Height | 48 in |
Platform Depth | 33 in |
Handrail Height | 42 in |
Overall Height | 90 in |
Step Width | 24 in |
Bottom Width | 28 5/8 in |
Step Depth | 4 7/8 in |
Details
Vertical Clearance | 46 in |
Span | 25 9/16 in |
Item - Crossover Ladder | Crossover Bridge |
Material | Aluminum |
Number of Steps | 6 |
Step Tread | Serrated |
Climbing Angle | 70 ? |
Load Capacity | 500 lb |
Finish | Brightened Aluminum |
Color | Gray |
Item | Crossover Bridge |
Ladder Tread | Serrated |
Overall Span | 65 1/16 in |
Description
Crossover Bridge, Vertical Clearance 46 in, Span 25 9/16 in, Platform Height 48 in, Platform Depth 33 in, Number of Steps 6, Bottom Width 28 5/8 in, Load Capacity 500 lb, Overall Span 65 1/16 in, Overall Height 90 in, Handrail Height 42 in, Climbing Angle 70 Degrees , Step Tread Serrated, Step Width 24 in, Step Depth 4 7/8 in, Material Aluminum, Finish Brightened Aluminum, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBION 4" X 2" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 800 lb (18AX04228S)
- HARRINGTON Carbon Brush (E2D502P125)
- SHEPHERD CASTER 2-1/2" X 1-1/8" Non-Marking Rubber Hard Swivel Caster, Side Brake, Loads Up To 175 lb (PSQ25115ZN-3HB)
- ALL GEAR Weep Cord, Cotton, 1/2 In. dia., 100ft L (AGSBC12100)
- COTTERMAN Crossover Ladder, 4 Step, Steel, 74In. H. (4SPS36A7C1P3)
- COTTERMAN Crossover Ladder, 5 Step, Aluminum, 82In. H (5SPA36A7C50P3)
- COTTERMAN Crossover Bridge, 4 Step, Steel, 74In. H. (4SCS24A7C1P3)
- COTTERMAN Crossover Ladder, 70 In. H, 350 lb. (4PC36A3B1C1P6)
- COTTERMAN Crossover Bridge, 6 Step, Aluminum, 90In. H (6SCA24A7C50P3)
- COTTERMAN Crossover Bridge, 5 Step, Steel, 82In. H. (5SCS24A7C1P3)
- COTTERMAN Crossover Bridge, 4 Step, Steel, 74In. H. (4SCS24A3C1P3)
- Cotterman Crossover Ladders