Shop All Crossover Ladders
Cotterman
Crossover Ladder, 5 Step, Steel, 82In. H.
Mfr # 5SPS24A7C1P3
Zoro # G3488241
Item requires special delivery charges. A $445.00 per item surcharge will be applied.
$1,603.99
Free 30-Day Returns
Key Features
- Vertical Clearance 38 in
- Platform Height 40 in
- Span 25 9/16 in
- Platform Depth 33 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cotterman
- MFR # 5SPS24A7C1P3
- Zoro # G3488241
- Country of Origin United States
- Category Crossover Ladders
Dimensions
Platform Height | 40 in |
Platform Depth | 33 in |
Overall Height | 82 in |
Handrail Height | 42 in |
Step Width | 24 in |
Bottom Width | 28 5/8 in |
Step Depth | 4 7/8 in |
Details
Vertical Clearance | 38 in |
Span | 25 9/16 in |
Item - Crossover Ladder | Crossover Bridge |
Material | Steel |
Number of Steps | 5 |
Step Tread | Diamond Plate |
Climbing Angle | 70 ? |
Load Capacity | 500 lb |
Ladder Tread | Diamond Plate |
Item | Crossover Bridge |
Finish | Powder Coated |
Color | Gray |
Overall Span | 59 1/4 in |
Description
Crossover Bridge, Vertical Clearance 38 in, Span 25 9/16 in, Platform Height 40 in, Platform Depth 33 in, Number of Steps 5, Bottom Width 28 5/8 in, Load Capacity 500 lb, Overall Span 59 1/4 in, Overall Height 82 in, Handrail Height 42 in, Climbing Angle 70 Degrees , Step Tread Diamond Plate, Step Width 24 in, Step Depth 4 7/8 in, Material Steel, Finish Powder Coated, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULK-STRAP Bulk Webbing, 102 ft. x 1 In., 3800 lb. (N01102BK)
- ZORO SELECT Swivel Plate Caster, Poly, 4 in, 400 lb, C, Ylw (L-ALTH 100K-12-FI)
- VESTIL Steel DC Power Jib Crane 3-5' Boom (WTJ-20-3-DC)
- MAILLON RAPIDE Quick Link, 1/4 in., 880 lb. (N-060-GS)
- COTTERMAN Crossover Bridge, 4 Step, Steel, 74In. H. (4SCS24A3C1P3)
- COTTERMAN Crossover Ladder, 350 lb., 60 In. H, Steel (3PC24A3B1C1P6)
- COTTERMAN Crossover Ladder, 4 Step, Aluminum, 74In. H (4SPA36A3C50P3)
- COTTERMAN Crossover Ladder, 350 lb., 80 In. H (5PC60A3B1C1P6)
- COTTERMAN Crossover Bridge, 5 Step, Steel, 82In. H. (5SCS24A7C1P3)
- COTTERMAN Crossover Ladder, 5 Step, Steel, 82In. H. (5SPS24A3C1P3)
- VESTIL 6 Step Cross-Over Ladder 58"H x 38"W Yellow Powder Coat Steel (COL-6-56-33)
- Cotterman Ladders