Shop All Crossover Ladders
Cotterman
Crossover Ladder, 5 Step, Aluminum, 82In. H
Mfr # 5SPA36A7C50P3
Zoro # G0996101
product price: $2,462.99
/ea
Item requires special delivery charges. A $470.00 per item surcharge will be applied.
$2,462.99
Free 30-Day Returns
Key Features
- Vertical Clearance 38 in
- Platform Height 40 in
- Span 37 5/16 in
- Platform Depth 44 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 5SPA36A7C50P3
- Zoro # G0996101
- Country of Origin United States
- Category Crossover Ladders
Dimensions
Platform Height | 40 in |
Platform Depth | 44 in |
Step Depth | 4 7/8 in |
Bottom Width | 28 5/8 in |
Handrail Height | 42 in |
Overall Height | 82 in |
Step Width | 24 in |
Details
Vertical Clearance | 38 in |
Span | 37 5/16 in |
Item - Crossover Ladder | Crossover Bridge |
Material | Aluminum |
Number of Steps | 5 |
Step Tread | Diamond Plate |
Climbing Angle | 70 ? |
Load Capacity | 500 lb |
Color | Gray |
Overall Span | 65 3/16 in |
Item | Crossover Bridge |
Finish | Brightened Aluminum |
Ladder Tread | Diamond Plate |
Description
Crossover Bridge, Vertical Clearance 38 in, Span 37 5/16 in, Platform Height 40 in, Platform Depth 44 in, Number of Steps 5, Bottom Width 28 5/8 in, Load Capacity 500 lb, Overall Span 65 3/16 in, Overall Height 82 in, Handrail Height 42 in, Climbing Angle 70 Degrees , Step Tread Diamond Plate, Step Width 24 in, Step Depth 4 7/8 in, Material Aluminum, Finish Brightened Aluminum, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Locking Nut m6 (GHH047)
- ZORO SELECT Gen. Purp. Utility Rope, 1/2"Dia.x100'L (330160-NAT-00100-60016)
- PEERLESS CHAIN 9/32-5/16 V10 EYE FDRY HK, UPC, 8477200 (8477200)
- ZORO SELECT Pulley Block, Wire Rope, 3/16 in Max Cable Size, 600 lb Max Load, Zinc Plated (02058-2-C)
- COTTERMAN Crossover Bridge, 7 Step, Steel, 98In. H. (7SCS24A3C1P3)
- COTTERMAN Crossover Ladder, 350 lb., 90 In. H, Steel (6PC36A3B1C1P6)
- COTTERMAN Crossover Ladder, 70 In. H, 350 lb. (4PC36A3B1C1P6)
- COTTERMAN Crossover Ladder, 5 Step, Aluminum, 82In. H (5SPA24A3C50P3)
- COTTERMAN Crossover Ladder, 350 lb., Steel, 80 In. H (5PC24A3B1C1P6)
- COTTERMAN Crossover Ladder, 350 lb., 70 In. H, Steel (4PC24A3B1C1P6)
- COTTERMAN Crossover Ladder, 5 Step, Steel, 82In. H. (5SPS24A3C1P3)
- Cotterman Crossover Ladders