Shop All Crossover Ladders
Cotterman
Crossover Ladder, 4 Step, Steel, 74In. H.
Mfr # 4SPS24A3C1P3
Zoro # G3488427
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,353.99
Free 30-Day Returns
Key Features
- Vertical Clearance 30 in
- Platform Height 32 in
- Span 25 9/16 in
- Platform Depth 33 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cotterman
- MFR # 4SPS24A3C1P3
- Zoro # G3488427
- Country of Origin United States
- Category Crossover Ladders
Dimensions
Platform Height | 32 in |
Platform Depth | 33 in |
Step Depth | 4 7/8 in |
Step Width | 24 in |
Handrail Height | 42 in |
Overall Height | 74 in |
Bottom Width | 28 5/8 in |
Details
Vertical Clearance | 30 in |
Span | 25 9/16 in |
Item - Crossover Ladder | Crossover Bridge |
Material | Steel |
Number of Steps | 4 |
Step Tread | Serrated |
Climbing Angle | 70 ? |
Load Capacity | 500 lb |
Color | Gray |
Overall Span | 53 7/16 in |
Ladder Tread | Serrated |
Finish | Powder Coated |
Item | Crossover Bridge |
Description
Crossover Bridge, Vertical Clearance 30 in, Span 25 9/16 in, Platform Height 32 in, Platform Depth 33 in, Number of Steps 4, Bottom Width 28 5/8 in, Load Capacity 500 lb, Overall Span 53 7/16 in, Overall Height 74 in, Handrail Height 42 in, Climbing Angle 70 Degrees , Step Tread Serrated, Step Width 24 in, Step Depth 4 7/8 in, Material Steel, Finish Powder Coated, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAILFX For Winches Upd To 12000 Pounds, Flat Fixed Mount, Textured Powder Coated, Black (WA017)
- WRIGHT BUMP-RELEASE HOPPER 3/4 CU YD Heavy Bump-Release Gray (7599BR)
- ZORO SELECT Platform Truck, 1200lb, 36in x 24in (EPTP24365PU95)
- GLEASON REEL Hubbel Trolley, 4 Lbs Ea (WS50-BTL)
- COTTERMAN Crossover Bridge, 7 Step, Steel, 98In. H. (7SCS24A3C1P3)
- COTTERMAN Crossover Ladder, 70 In. H, 350 lb. (4PC36A3B1C1P6)
- COTTERMAN Crossover Ladder, 5 Step, Steel, 82In. H. (5SPS24A7C1P3)
- COTTERMAN Crossover Ladder, 6 Step, Steel, 90In. H. (6SPS24A3C1P3)
- COTTERMAN Crossover Bridge, 4 Step, Steel, 74In. H. (4SCS24A3C1P3)
- COTTERMAN Crossover Ladder, 60 In. H, 350 lb. (3PC36A3B1C1P6)
- TRI-ARC Crossover Turn Platform, 82in. Overall H. (URTTP40)
- Cotterman Crossover Ladders