Shop All Crossover Ladders
Cotterman
Crossover Ladder, 4 Step, Aluminum, 74In. H
Mfr # 4SPA36A3C50P3
Zoro # G1000347
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,929.99
Free 30-Day Returns
Key Features
- Vertical Clearance 30 in
- Platform Height 32 in
- Span 37 5/16 in
- Platform Depth 44 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cotterman
- MFR # 4SPA36A3C50P3
- Zoro # G1000347
- Country of Origin United States
- Category Crossover Ladders
Dimensions
Platform Height | 32 in |
Platform Depth | 44 in |
Bottom Width | 28 5/8 in |
Step Width | 24 in |
Overall Height | 74 in |
Step Depth | 4 7/8 in |
Handrail Height | 42 in |
Details
Vertical Clearance | 30 in |
Span | 37 5/16 in |
Item - Crossover Ladder | Crossover Bridge |
Material | Aluminum |
Number of Steps | 4 |
Step Tread | Serrated |
Climbing Angle | 70 ? |
Load Capacity | 500 lb |
Overall Span | 65 3/16 in |
Color | Gray |
Item | Crossover Bridge |
Finish | Brightened Aluminum |
Ladder Tread | Serrated |
Description
Crossover Bridge, Vertical Clearance 30 in, Span 37 5/16 in, Platform Height 32 in, Platform Depth 44 in, Number of Steps 4, Bottom Width 28 5/8 in, Load Capacity 500 lb, Overall Span 65 3/16 in, Overall Height 74 in, Handrail Height 42 in, Climbing Angle 70 Degrees , Step Tread Serrated, Step Width 24 in, Step Depth 4 7/8 in, Material Aluminum, Finish Brightened Aluminum, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDLINE 21 in. L x 3/4 in. W S-Hook Bungee Strap (635196942)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 1 in W, Polyester, Yellow (EN2801DX6)
- OZ LIFTING PRODUCTS Electric Wire Rope Hoist, 500 lb, 90 ft, Hook Mounted - No Trolley, Yellow (OBH500)
- US CARGO CONTROL 4.5" E Track J Hook Fitting (SEF1018U)
- COTTERMAN Crossover Ladder, 5 Step, Steel, 82In. H. (5SPS24A7C1P3)
- COTTERMAN Crossover Bridge, 5 Step, Steel, 82In. H. (5SCS24A7C1P3)
- COTTERMAN Crossover Bridge, 7 Step, Steel, 98In. H. (7SCS36A3C1P3)
- COTTERMAN Crossover Ladder, 350 lb., 80 In. H, Steel (5PC36A3B1C1P6)
- COTTERMAN Crossover Ladder, 60 In. H, 350 lb. (3PC36A3B1C1P6)
- COTTERMAN Crossover Bridge, 6 Step, Steel, 90In. H. (6SCS36A3C1P3)
- COTTERMAN Crossover Ladder, 350 lb., Steel, 80 In. H (5PC24A3B1C1P6)
- Cotterman Ladders