Shop All Crossover Ladders
Cotterman
Crossover Ladder, 350 lb., Steel, 80 In. H
Mfr # 5PC24A3B1C1P6
Zoro # G9929683
product price: $1,176.99
/ea
Item requires special delivery charges. A $465.00 per item surcharge will be applied.
$1,176.99
Free 30-Day Returns
Key Features
- Vertical Clearance 48 in
- Platform Height 50 in
- Span 9 in
- Platform Depth 24 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 5PC24A3B1C1P6
- Zoro # G9929683
- Country of Origin United States
- Category Crossover Ladders
Dimensions
Platform Height | 50 in |
Platform Depth | 24 in |
Overall Height | 80 in |
Step Depth | 7 in |
Handrail Height | 30 in |
Bottom Width | 26 in |
Step Width | 24 in |
Details
Vertical Clearance | 48 in |
Span | 9 in |
Item - Crossover Ladder | Crossover Ladder |
Material | Steel |
Number of Steps | 5 |
Step Tread | Serrated |
Climbing Angle | 50 ? |
Load Capacity | 350 lb |
Finish | Powder Coated |
Overall Span | 92 3/4 in |
Ladder Tread | Serrated |
Color | Gray |
Item | Crossover Ladder |
Standards | OSHA and ANSI |
Description
Crossover Ladder, Vertical Clearance 48 in, Span 9 in, Platform Height 50 in, Platform Depth 24 in, Number of Steps 5, Bottom Width 26 in, Load Capacity 350 lb, Overall Span 92 3/4 in, Overall Height 80 in, Handrail Height 30 in, Climbing Angle 50 Degrees , Step Tread Serrated, Step Width 24 in, Step Depth 7 in, Material Steel, Finish Powder Coated, Color Gray, Standards OSHA and ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 15" Rubber Tarp Straps(bundle of 10) EPDM Rubber (RT15EPDMCR10)
- VESTIL DRUM DOLLY LD POLY BLACK 30 GALLON (DRUM-DP-LD-30-BK)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 12 Bushel, Yellow (412SOBC/YEL)
- ERICKSON 2"X12Ft 6000 lb Adjustable Tire Strap w/E-Track Roller Idler Fitting (58523)
- COTTERMAN Crossover Ladder, 350 lb., 60 In. H, Steel (3PC24A3B1C1P6)
- COTTERMAN Crossover Ladder, 60 In. H, 350 lb. (3PC36A3B1C1P6)
- COTTERMAN Crossover Ladder, 350 lb., 70 In. H (4PC48A3B1C1P6)
- COTTERMAN Crossover Ladder, 4 Step, Aluminum, 74In. H (4SPA36A3C50P3)
- COTTERMAN Crossover Ladder, 7 Step, Steel, 98In. H. (7SPS24A7C1P3)
- COTTERMAN Crossover Ladder, 350 lb., 80 In. H, Steel (5PC36A3B1C1P6)
- COTTERMAN Crossover Ladder, 5 Step, Steel, 82In. H. (5SPS24A3C1P3)
- Cotterman Ladders