Shop All Crossover Ladders
Cotterman
Crossover Ladder, 350 lb., 70 In. H, Steel
Mfr # 4PC24A3B1C1P6
Zoro # G9929717
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$969.99
Free 30-Day Returns
Key Features
- Vertical Clearance 38 in
- Platform Height 40 in
- Span 9 in
- Platform Depth 24 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cotterman
- MFR # 4PC24A3B1C1P6
- Zoro # G9929717
- Country of Origin United States
- Category Crossover Ladders
Dimensions
Platform Height | 40 in |
Platform Depth | 24 in |
Overall Height | 70 in |
Step Width | 24 in |
Bottom Width | 26 in |
Handrail Height | 30 in |
Step Depth | 7 in |
Details
Vertical Clearance | 38 in |
Span | 9 in |
Item - Crossover Ladder | Crossover Ladder |
Material | Steel |
Number of Steps | 4 |
Step Tread | Serrated |
Climbing Angle | 50 ? |
Load Capacity | 350 lb |
Item | Crossover Ladder |
Overall Span | 76 in |
Finish | Powder Coated |
Standards | OSHA and ANSI |
Color | Gray |
Ladder Tread | Serrated |
Description
Crossover Ladder, Vertical Clearance 38 in, Span 9 in, Platform Height 40 in, Platform Depth 24 in, Number of Steps 4, Bottom Width 26 in, Load Capacity 350 lb, Overall Span 76 in, Overall Height 70 in, Handrail Height 30 in, Climbing Angle 50 Degrees , Step Tread Serrated, Step Width 24 in, Step Depth 7 in, Material Steel, Finish Powder Coated, Color Gray, Standards OSHA and ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEWAG Connecting Link, 3/8", 8800 lb. (CAR100)
- WARN INDUSTRIES Housing Assembly 1.5 Ci (69326)
- ZORO SELECT Pneumatic Wheel, Sawtooth, 1-3/8" W (53CM82)
- JUSTRITE Drum Cabinet Ramp, Yellow (25932)
- COTTERMAN Crossover Ladder, 7 Step, Aluminum, 98In. H (7SPA24A7C50P3)
- COTTERMAN Crossover Bridge, 4 Step, Aluminum, 74In. H (4SCA24A3C50P3)
- COTTERMAN Crossover Bridge, 6 Step, Aluminum, 90In. H (6SCA24A7C50P3)
- COTTERMAN Crossover Ladder, 350 lb., 80 In. H (5PC60A3B1C1P6)
- COTTERMAN Crossover Bridge, 5 Step, Steel, 82In. H. (5SCS36A3C1P3)
- COTTERMAN Crossover Ladder, 5 Step, Aluminum, 82In. H (5SPA24A3C50P3)
- TRI-ARC Confgrable Crossover Bridge, 30 In. Span (UCB30246)
- Cotterman Ladders