Shop All Crossover Ladders
Cotterman
Crossover Ladder, 350 lb., 70 In. H
Mfr # 4PC48A3B1C1P6
Zoro # G9929692
product price: $1,084.99
/ea
Item requires special delivery charges. A $395.00 per item surcharge will be applied.
$1,084.99
Free 30-Day Returns
Key Features
- Vertical Clearance 38 in
- Platform Height 40 in
- Span 32 1/2 in
- Platform Depth 48 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 4PC48A3B1C1P6
- Zoro # G9929692
- Country of Origin United States
- Category Crossover Ladders
Dimensions
Platform Height | 40 in |
Platform Depth | 48 in |
Step Width | 24 in |
Bottom Width | 26 in |
Overall Height | 70 in |
Handrail Height | 30 in |
Step Depth | 7 in |
Details
Vertical Clearance | 38 in |
Span | 32 1/2 in |
Item - Crossover Ladder | Crossover Ladder |
Material | Steel |
Number of Steps | 4 |
Step Tread | Serrated |
Climbing Angle | 50 ? |
Load Capacity | 350 lb |
Overall Span | 99 5/8 in |
Finish | Powder Coated |
Ladder Tread | Serrated |
Color | Gray |
Item | Crossover Ladder |
Standards | OSHA and ANSI |
Description
Crossover Ladder, Vertical Clearance 38 in, Span 32 1/2 in, Platform Height 40 in, Platform Depth 48 in, Number of Steps 4, Bottom Width 26 in, Load Capacity 350 lb, Overall Span 99 5/8 in, Overall Height 70 in, Handrail Height 30 in, Climbing Angle 50 Degrees , Step Tread Serrated, Step Width 24 in, Step Depth 7 in, Material Steel, Finish Powder Coated, Color Gray, Standards OSHA and ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 82 in H Aluminum Rolling Ladder, 5 Steps, 350 lb Load Capacity (WLAR105244-D5)
- ZORO SELECT Rigid Plate Caster, Rubber, 6 in., 600 lb. (P25R-EP060K-14-001)
- BLAYLOCK BLAYLOCK EZ-100 EZ Jack Wheel Chock/Level (EZ-100)
- DEVAULT ENTERPRISES DeVault Standard Plant Dollies (DEV3012B)
- COTTERMAN Crossover Ladder, 6 Step, Steel, 90In. H. (6SPS24A3C1P3)
- COTTERMAN Crossover Bridge, 4 Step, Steel, 74In. H. (4SCS24A7C1P3)
- COTTERMAN Crossover Ladder, 5 Step, Aluminum, 82In. H (5SPA36A3C50P3)
- COTTERMAN Crossover Bridge, 7 Step, Steel, 98In. H. (7SCS24A3C1P3)
- COTTERMAN Crossover Bridge, 6 Step, Aluminum, 90In. H (6SCA24A7C50P3)
- COTTERMAN Crossover Ladder, 7 Step, Aluminum, 98In. H (7SPA24A7C50P3)
- COTTERMAN Crossover Ladder, Steel, 350 lb., 90 In. H (6PC24A3B1C1P6)
- Cotterman Ladders