Shop All Crossover Ladders
Cotterman
Crossover Ladder, 350 lb., 60 In. H
Mfr # 3PC48A3B1C1P6
Zoro # G9929726
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$924.99
Free 30-Day Returns
Key Features
- Vertical Clearance 28 in
- Platform Height 30 in
- Span 32 1/2 in
- Platform Depth 48 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cotterman
- MFR # 3PC48A3B1C1P6
- Zoro # G9929726
- Country of Origin United States
- Category Crossover Ladders
Dimensions
Platform Height | 30 in |
Platform Depth | 48 in |
Overall Height | 60 in |
Handrail Height | 30 in |
Bottom Width | 26 in |
Step Depth | 7 in |
Step Width | 24 in |
Details
Vertical Clearance | 28 in |
Span | 32 1/2 in |
Item - Crossover Ladder | Crossover Ladder |
Material | Steel |
Number of Steps | 3 |
Step Tread | Serrated |
Climbing Angle | 50 ? |
Load Capacity | 350 lb |
Finish | Powder Coated |
Item | Crossover Ladder |
Ladder Tread | Serrated |
Standards | OSHA and ANSI |
Overall Span | 81 5/8 in |
Color | Gray |
Description
Crossover Ladder, Vertical Clearance 28 in, Span 32 1/2 in, Platform Height 30 in, Platform Depth 48 in, Number of Steps 3, Bottom Width 26 in, Load Capacity 350 lb, Overall Span 81 5/8 in, Overall Height 60 in, Handrail Height 30 in, Climbing Angle 50 Degrees , Step Tread Serrated, Step Width 24 in, Step Depth 7 in, Material Steel, Finish Powder Coated, Color Gray, Standards OSHA and ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Light Gray Swivel Thermoplastic Polyurethane Rubber Caster 2 x 13/16 (CST-B23-2X1TPR-S)
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 2 in W, Nylon, Gray (EEF-2-902ME-20)
- ZORO SELECT Drum Dolly, Cap 900 lb, 30, 55 gal Drum (48J133)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 1 in W, Nylon, Yellow (EEF2-901-10)
- COTTERMAN Crossover Ladder, Steel, 350 lb., 90 In. H (6PC24A3B1C1P6)
- COTTERMAN Crossover Ladder, 350 lb., 70 In. H, Steel (4PC24A3B1C1P6)
- COTTERMAN Crossover Ladder, 350 lb., 80 In. H (5PC60A3B1C1P6)
- COTTERMAN Crossover Bridge, 4 Step, Aluminum, 74In. H (4SCA24A3C50P3)
- COTTERMAN Crossover Ladder, 6 Step, Steel, 90In. H. (6SPS24A3C1P3)
- COTTERMAN Crossover Bridge, 5 Step, Steel, 82In. H. (5SCS24A7C1P3)
- Cotterman Crossover Ladders