Shop All Crossover Ladders
Cotterman
Crossover Bridge, 7 Step, Steel, 98In. H.
Mfr # 7SCS24A3C1P3
Zoro # G3487648
Item requires special delivery charges. A $495.00 per item surcharge will be applied.
$1,961.99
Free 30-Day Returns
Key Features
- Vertical Clearance 54 in
- Platform Height 56 in
- Span 24 7/8 in
- Platform Depth 37 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cotterman
- MFR # 7SCS24A3C1P3
- Zoro # G3487648
- Country of Origin United States
- Category Crossover Ladders
Dimensions
Platform Height | 56 in |
Platform Depth | 37 in |
Step Width | 24 in |
Step Depth | 7 in |
Overall Height | 98 in |
Handrail Height | 42 in |
Bottom Width | 28 5/8 in |
Details
Vertical Clearance | 54 in |
Span | 24 7/8 in |
Item - Crossover Ladder | Crossover Bridge |
Material | Steel |
Number of Steps | 7 |
Step Tread | Serrated |
Climbing Angle | 50 ? |
Load Capacity | 500 lb |
Color | Gray |
Item | Crossover Bridge |
Standards | OSHA and ANSI |
Ladder Tread | Serrated |
Finish | Powder Coated |
Overall Span | 118 1/16 in |
Description
Crossover Bridge, Vertical Clearance 54 in, Span 24 7/8 in, Platform Height 56 in, Platform Depth 37 in, Number of Steps 7, Bottom Width 28 5/8 in, Load Capacity 500 lb, Overall Span 118 1/16 in, Overall Height 98 in, Handrail Height 42 in, Climbing Angle 50 Degrees , Step Tread Serrated, Step Width 24 in, Step Depth 7 in, Material Steel, Finish Powder Coated, Color Gray, Standards OSHA and ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 6 ft L, 2 in W, Polyester, Silver (EE1802TFX6)
- ZORO SELECT Swivl Semi-Pneumatic Caster, 6 in., 200 lb (3G151)
- DAYTON Brake (MHGXEC69GGS)
- ROYAL BASKET TRUCKS Poly Hinged Lid, 6 Bu, Gray (G06-GRX-LDN)
- COTTERMAN Crossover Ladder, 4 Step, Aluminum, 74In. H (4SPA36A3C50P3)
- COTTERMAN Crossover Ladder, 5 Step, Aluminum, 82In. H (5SPA24A3C50P3)
- COTTERMAN Crossover Bridge, 4 Step, Steel, 74In. H. (4SCS24A7C1P3)
- COTTERMAN Crossover Ladder, 70 In. H, 350 lb. (4PC36A3B1C1P6)
- COTTERMAN Crossover Ladder, 350 lb., 60 In. H, Steel (3PC24A3B1C1P6)
- COTTERMAN Crossover Ladder, 350 lb., 80 In. H, Steel (5PC36A3B1C1P6)
- COTTERMAN Crossover Ladder, Steel, 350 lb., 90 In. H (6PC24A3B1C1P6)
- Cotterman Ladders