Shop All Crossover Ladders
Cotterman
Crossover Bridge, 6 Step, Steel, 90In. H.
Mfr # 6SCS36A7C1P3
Zoro # G3487815
product price: $2,045.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,045.99
Free 30-Day Returns
Key Features
- Vertical Clearance 46 in
- Platform Height 48 in
- Span 36 5/8 in
- Platform Depth 49 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 6SCS36A7C1P3
- Zoro # G3487815
- Country of Origin United States
- Category Crossover Ladders
Dimensions
Platform Height | 48 in |
Platform Depth | 49 in |
Overall Height | 90 in |
Handrail Height | 42 in |
Step Width | 24 in |
Bottom Width | 28 5/8 in |
Step Depth | 7 in |
Details
Vertical Clearance | 46 in |
Span | 36 5/8 in |
Item - Crossover Ladder | Crossover Bridge |
Material | Steel |
Number of Steps | 6 |
Step Tread | Diamond Plate |
Climbing Angle | 50 ? |
Load Capacity | 500 lb |
Color | Gray |
Item | Crossover Bridge |
Ladder Tread | Diamond Plate |
Overall Span | 116 3/8 in |
Finish | Powder Coated |
Standards | OSHA and ANSI |
Description
Crossover Bridge, Vertical Clearance 46 in, Span 36 5/8 in, Platform Height 48 in, Platform Depth 49 in, Number of Steps 6, Bottom Width 28 5/8 in, Load Capacity 500 lb, Overall Span 116 3/8 in, Overall Height 90 in, Handrail Height 42 in, Climbing Angle 50 Degrees , Step Tread Diamond Plate, Step Width 24 in, Step Depth 7 in, Material Steel, Finish Powder Coated, Color Gray, Standards OSHA and ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Phenolic, 12 in., 3500 lb. (P-PH-120X030/100R)
- BIL-JAX Walkboard - X-panded Steel - 32" W x 7' L (0044-245)
- ZORO SELECT Plate Caster, 1250 lb. Load, Silver Wheel (BHS-C080R-16)
- VESTIL Pipe Safety Railing Gate (VDKR-G3-B)
- COTTERMAN Crossover Ladder, 60 In. H, 350 lb. (3PC36A3B1C1P6)
- COTTERMAN Crossover Ladder, 80 In. H, 350 lb. (5PC48A3B1C1P6)
- COTTERMAN Crossover Bridge, 5 Step, Steel, 82In. H. (5SCS36A3C1P3)
- COTTERMAN Crossover Ladder, 350 lb., 70 In. H, Steel (4PC24A3B1C1P6)
- COTTERMAN Crossover Ladder, 350 lb., 70 In. H (4PC48A3B1C1P6)
- COTTERMAN Crossover Bridge, 4 Step, Aluminum, 74In. H (4SCA24A3C50P3)
- COTTERMAN Crossover Ladder, 5 Step, Aluminum, 82In. H (5SPA36A7C50P3)
- Cotterman Crossover Ladders