Shop All Crossover Ladders
Cotterman
Crossover Bridge, 6 Step, Aluminum, 90In. H
Mfr # 6SCA36A7C50P3
Zoro # G3487858
product price: $2,999.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,999.99
Free 30-Day Returns
Key Features
- Vertical Clearance 46 in
- Platform Height 48 in
- Span 36 5/8 in
- Platform Depth 49 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 6SCA36A7C50P3
- Zoro # G3487858
- Country of Origin United States
- Category Crossover Ladders
Dimensions
Platform Height | 48 in |
Platform Depth | 49 in |
Step Depth | 7 in |
Bottom Width | 28 5/8 in |
Handrail Height | 42 in |
Overall Height | 90 in |
Step Width | 24 in |
Details
Vertical Clearance | 46 in |
Span | 36 5/8 in |
Item - Crossover Ladder | Crossover Bridge |
Material | Aluminum |
Number of Steps | 6 |
Step Tread | Diamond Plate |
Climbing Angle | 50 ? |
Load Capacity | 500 lb |
Standards | OSHA and ANSI |
Overall Span | 116 3/8 in |
Item | Crossover Bridge |
Finish | Brightened Aluminum |
Color | Gray |
Ladder Tread | Diamond Plate |
Description
Crossover Bridge, Vertical Clearance 46 in, Span 36 5/8 in, Platform Height 48 in, Platform Depth 49 in, Number of Steps 6, Bottom Width 28 5/8 in, Load Capacity 500 lb, Overall Span 116 3/8 in, Overall Height 90 in, Handrail Height 42 in, Climbing Angle 50 Degrees , Step Tread Diamond Plate, Step Width 24 in, Step Depth 7 in, Material Aluminum, Finish Brightened Aluminum, Color Gray, Standards OSHA and ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 31" Rubber Tarp Straps (bundle of 10) - Natural Rubber (RT31CR10)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC313036)
- ZORO SELECT General Purpose Bolt-Hole Caster, 1-3/8 (400K40)
- DAYTON Cable, 3/8 In, L250Ft, WLL2880Lb, 7x19, Steel (2TAF6)
- COTTERMAN Crossover Ladder, 6 Step, Aluminum, 90In. H (6SPA36A3C50P3)
- COTTERMAN Crossover Ladder, 7 Step, Steel, 98In. H. (7SPS24A7C1P3)
- COTTERMAN Crossover Ladder, 350 lb., Steel, 80 In. H (5PC24A3B1C1P6)
- COTTERMAN Crossover Ladder, 4 Step, Aluminum, 74In. H (4SPA36A3C50P3)
- COTTERMAN Crossover Ladder, 350 lb., 60 In. H, Steel (3PC24A3B1C1P6)
- COTTERMAN Crossover Ladder, 60 In. H, 350 lb. (3PC36A3B1C1P6)
- COTTERMAN Crossover Bridge, 4 Step, Steel, 74In. H. (4SCS24A3C1P3)
- Cotterman Ladders