Shop All Crossover Ladders
Cotterman
Crossover Bridge, 6 Step, Aluminum, 90In. H
Mfr # 6SCA24A7C50P3
Zoro # G3487876
product price: $3,056.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.
$3,056.99
Free 30-Day Returns
Key Features
- Vertical Clearance 46 in
- Platform Height 48 in
- Span 24 7/8 in
- Platform Depth 37 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 6SCA24A7C50P3
- Zoro # G3487876
- Country of Origin United States
- Category Crossover Ladders
Dimensions
Platform Height | 48 in |
Platform Depth | 37 in |
Step Depth | 7 in |
Overall Height | 90 in |
Handrail Height | 42 in |
Step Width | 24 in |
Bottom Width | 28 5/8 in |
Details
Vertical Clearance | 46 in |
Span | 24 7/8 in |
Item - Crossover Ladder | Crossover Bridge |
Material | Aluminum |
Number of Steps | 6 |
Step Tread | Diamond Plate |
Climbing Angle | 50 ? |
Load Capacity | 500 lb |
Standards | OSHA and ANSI |
Color | Gray |
Ladder Tread | Diamond Plate |
Item | Crossover Bridge |
Overall Span | 104 5/8 in |
Finish | Brightened Aluminum |
Description
Crossover Bridge, Vertical Clearance 46 in, Span 24 7/8 in, Platform Height 48 in, Platform Depth 37 in, Number of Steps 6, Bottom Width 28 5/8 in, Load Capacity 500 lb, Overall Span 104 5/8 in, Overall Height 90 in, Handrail Height 42 in, Climbing Angle 50 Degrees , Step Tread Diamond Plate, Step Width 24 in, Step Depth 7 in, Material Aluminum, Finish Brightened Aluminum, Color Gray, Standards OSHA and ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 72 In L, Overall Trim 10 In (MB101272)
- VESTIL Cylinder Tilt Back Hand Truck, 250 lb. (CYHT-2)
- VESTIL Steel AC Power Jib Crane 3-5' Boom (WTJ-20-3-AC)
- RWM Kingpinless Swivel Plate Caster, 6000 lb. (75-FSR-0630-S)
- COTTERMAN Crossover Ladder, Steel, 350 lb., 90 In. H (6PC24A3B1C1P6)
- COTTERMAN Crossover Ladder, 350 lb., 80 In. H (5PC60A3B1C1P6)
- COTTERMAN Crossover Bridge, 7 Step, Steel, 98In. H. (7SCS36A3C1P3)
- COTTERMAN Crossover Ladder, 350 lb., 60 In. H, Steel (3PC24A3B1C1P6)
- COTTERMAN Crossover Bridge, 5 Step, Steel, 82In. H. (5SCS24A7C1P3)
- COTTERMAN Crossover Ladder, 4 Step, Steel, 74In. H. (4SPS36A7C1P3)
- VESTIL 6 Step Cross-Over Ladder 58"H x 26"W Yellow Powder Coat Steel (COL-6-56-23)
- Cotterman Ladders