Shop All Crossover Ladders
Cotterman
Crossover Bridge, 5 Step, Steel, 82In. H.
Mfr # 5SCS24A7C1P3
Zoro # G3488287
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,425.99
Free 30-Day Returns
Key Features
- Vertical Clearance 38 in
- Platform Height 40 in
- Span 24 7/8 in
- Platform Depth 37 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cotterman
- MFR # 5SCS24A7C1P3
- Zoro # G3488287
- Country of Origin United States
- Category Crossover Ladders
Dimensions
Platform Height | 40 in |
Platform Depth | 37 in |
Step Width | 24 in |
Handrail Height | 42 in |
Bottom Width | 28 5/8 in |
Step Depth | 7 in |
Overall Height | 82 in |
Details
Vertical Clearance | 38 in |
Span | 24 7/8 in |
Item - Crossover Ladder | Crossover Bridge |
Material | Steel |
Number of Steps | 5 |
Step Tread | Diamond Plate |
Climbing Angle | 50 ? |
Load Capacity | 500 lb |
Finish | Powder Coated |
Item | Crossover Bridge |
Ladder Tread | Diamond Plate |
Overall Span | 91 3/16 in |
Color | Gray |
Standards | OSHA and ANSI |
Description
Crossover Bridge, Vertical Clearance 38 in, Span 24 7/8 in, Platform Height 40 in, Platform Depth 37 in, Number of Steps 5, Bottom Width 28 5/8 in, Load Capacity 500 lb, Overall Span 91 3/16 in, Overall Height 82 in, Handrail Height 42 in, Climbing Angle 50 Degrees , Step Tread Diamond Plate, Step Width 24 in, Step Depth 7 in, Material Steel, Finish Powder Coated, Color Gray, Standards OSHA and ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Standard Platform Truck, 3600 lb. (NBB-2448-8PYBK)
- ZORO SELECT Replacement Tube, 16 x 4 In. (1NWY2)
- ZORO SELECT Swvel Stem Caster w/Brak, Rubbr, 3 in, 200 lb (5GPL8)
- DAYTON Relase Spring (MH5PKE10G)
- COTTERMAN Crossover Ladder, 6 Step, Aluminum, 90In. H (6SPA36A3C50P3)
- COTTERMAN Crossover Bridge, 7 Step, Steel, 98In. H. (7SCS36A3C1P3)
- COTTERMAN Crossover Ladder, 5 Step, Aluminum, 82In. H (5SPA24A3C50P3)
- COTTERMAN Crossover Ladder, 7 Step, Steel, 98In. H. (7SPS24A7C1P3)
- COTTERMAN Crossover Ladder, 5 Step, Aluminum, 82In. H (5SPA36A3C50P3)
- COTTERMAN Crossover Ladder, 350 lb., 80 In. H, Steel (5PC36A3B1C1P6)
- VESTIL 6 Step Cross-Over Ladder 58"H x 38"W Yellow Powder Coat Steel (COL-6-56-33)
- Cotterman Ladders