Shop All Crossover Ladders
Cotterman
Crossover Bridge, 5 Step, Steel, 82In. H.
Mfr # 5SCS24A3C1P3
Zoro # G3488296
product price: $1,289.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,289.99
Free 30-Day Returns
Key Features
- Vertical Clearance 38 in
- Platform Height 40 in
- Span 24 7/8 in
- Platform Depth 37 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 5SCS24A3C1P3
- Zoro # G3488296
- Country of Origin United States
- Category Crossover Ladders
Dimensions
Platform Height | 40 in |
Platform Depth | 37 in |
Handrail Height | 42 in |
Step Width | 24 in |
Overall Height | 82 in |
Step Depth | 7 in |
Bottom Width | 28 5/8 in |
Details
Vertical Clearance | 38 in |
Span | 24 7/8 in |
Item - Crossover Ladder | Crossover Bridge |
Material | Steel |
Number of Steps | 5 |
Step Tread | Serrated |
Climbing Angle | 50 ? |
Load Capacity | 500 lb |
Overall Span | 91 3/16 in |
Finish | Powder Coated |
Ladder Tread | Serrated |
Item | Crossover Bridge |
Standards | OSHA and ANSI |
Color | Gray |
Description
Crossover Bridge, Vertical Clearance 38 in, Span 24 7/8 in, Platform Height 40 in, Platform Depth 37 in, Number of Steps 5, Bottom Width 28 5/8 in, Load Capacity 500 lb, Overall Span 91 3/16 in, Overall Height 82 in, Handrail Height 42 in, Climbing Angle 50 Degrees , Step Tread Serrated, Step Width 24 in, Step Depth 7 in, Material Steel, Finish Powder Coated, Color Gray, Standards OSHA and ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL TOEBOARD FOR PIPE SAFETY RAILING 96 INCHES BLACK (VDKR-8-TB-BK)
- PEWAG Chain Sling, G100, DOSXK, Alloy Steel, 5 ft. (7G100DOSXK/5)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 2 Shelves, 300 lb (MY2030-24G)
- WMI Roll/Set Leveling Caster, Load Rating 300 lbs, Plate Mounted (WGD-60F)
- COTTERMAN Crossover Ladder, 5 Step, Steel, 82In. H. (5SPS24A7C1P3)
- COTTERMAN Crossover Ladder, 5 Step, Aluminum, 82In. H (5SPA36A7C50P3)
- COTTERMAN Crossover Ladder, 4 Step, Aluminum, 74In. H (4SPA36A3C50P3)
- COTTERMAN Crossover Bridge, 6 Step, Aluminum, 90In. H (6SCA24A7C50P3)
- COTTERMAN Crossover Ladder, 7 Step, Aluminum, 98In. H (7SPA24A7C50P3)
- COTTERMAN Crossover Ladder, 6 Step, Aluminum, 90In. H (6SPA36A3C50P3)
- COTTERMAN Crossover Ladder, Steel, 350 lb., 90 In. H (6PC24A3B1C1P6)
- Cotterman Crossover Ladders