Shop All Crossover Ladders
Cotterman
Crossover Bridge, 5 Step, Aluminum, 82In. H
Mfr # 5SCA36A3C50P3
Zoro # G3488311
Item requires special delivery charges. A $325.00 per item surcharge will be applied.
$2,245.99
Free 30-Day Returns
Key Features
- Vertical Clearance 38 in
- Platform Height 40 in
- Span 36 5/8 in
- Platform Depth 49 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cotterman
- MFR # 5SCA36A3C50P3
- Zoro # G3488311
- Country of Origin United States
- Category Crossover Ladders
Dimensions
Platform Height | 40 in |
Platform Depth | 49 in |
Bottom Width | 28 5/8 in |
Overall Height | 82 in |
Handrail Height | 42 in |
Step Width | 24 in |
Step Depth | 7 in |
Details
Vertical Clearance | 38 in |
Span | 36 5/8 in |
Item - Crossover Ladder | Crossover Bridge |
Material | Aluminum |
Number of Steps | 5 |
Step Tread | Serrated |
Climbing Angle | 50 ? |
Load Capacity | 500 lb |
Item | Crossover Bridge |
Ladder Tread | Serrated |
Color | Gray |
Standards | OSHA and ANSI |
Finish | Brightened Aluminum |
Overall Span | 102 15/16 in |
Description
Crossover Bridge, Vertical Clearance 38 in, Span 36 5/8 in, Platform Height 40 in, Platform Depth 49 in, Number of Steps 5, Bottom Width 28 5/8 in, Load Capacity 500 lb, Overall Span 102 15/16 in, Overall Height 82 in, Handrail Height 42 in, Climbing Angle 50 Degrees , Step Tread Serrated, Step Width 24 in, Step Depth 7 in, Material Aluminum, Finish Brightened Aluminum, Color Gray, Standards OSHA and ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT S-Hook, 3/4" W, Black (635765865)
- DURASTAR Aluminum Hand Truck, 52" H, Loop handle (AP52-FT)
- ZORO SELECT Anchor Shackle, 27,000 lb, Carbon Steel (55AX87)
- KEE SAFETY Kee Safety SGNA021GV Self-Closing Safety Gate, 19.5" - 23" Length, Galvanized (SGNA021GV)
- COTTERMAN Crossover Ladder, 350 lb., 60 In. H, Steel (3PC24A3B1C1P6)
- COTTERMAN Crossover Ladder, 5 Step, Steel, 82In. H. (5SPS24A7C1P3)
- COTTERMAN Crossover Bridge, 6 Step, Aluminum, 90In. H (6SCA24A7C50P3)
- COTTERMAN Crossover Ladder, 6 Step, Steel, 90In. H. (6SPS24A3C1P3)
- COTTERMAN Crossover Ladder, 350 lb., 70 In. H, Steel (4PC24A3B1C1P6)
- COTTERMAN Crossover Ladder, 350 lb., 80 In. H (5PC60A3B1C1P6)
- COTTERMAN Crossover Bridge, 4 Step, Steel, 74In. H. (4SCS24A3C1P3)
- Cotterman Ladders