Shop All Crossover Ladders
Cotterman
Crossover Bridge, 4 Step, Steel, 74In. H.
Mfr # 4SCS36A7C1P3
Zoro # G3488436
product price: $1,394.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,394.99
Free 30-Day Returns
Key Features
- Vertical Clearance 30 in
- Platform Height 32 in
- Span 36 5/8 in
- Platform Depth 49 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 4SCS36A7C1P3
- Zoro # G3488436
- Country of Origin United States
- Category Crossover Ladders
Dimensions
Platform Height | 32 in |
Platform Depth | 49 in |
Step Depth | 7 in |
Overall Height | 74 in |
Step Width | 24 in |
Handrail Height | 42 in |
Bottom Width | 28 5/8 in |
Details
Vertical Clearance | 30 in |
Span | 36 5/8 in |
Item - Crossover Ladder | Crossover Bridge |
Material | Steel |
Number of Steps | 4 |
Step Tread | Diamond Plate |
Climbing Angle | 50 ? |
Load Capacity | 500 lb |
Ladder Tread | Diamond Plate |
Overall Span | 89 1/2 in |
Item | Crossover Bridge |
Color | Gray |
Finish | Powder Coated |
Standards | OSHA and ANSI |
Description
Crossover Bridge, Vertical Clearance 30 in, Span 36 5/8 in, Platform Height 32 in, Platform Depth 49 in, Number of Steps 4, Bottom Width 28 5/8 in, Load Capacity 500 lb, Overall Span 89 1/2 in, Overall Height 74 in, Handrail Height 42 in, Climbing Angle 50 Degrees , Step Tread Diamond Plate, Step Width 24 in, Step Depth 7 in, Material Steel, Finish Powder Coated, Color Gray, Standards OSHA and ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Printed Circuit Board (MH2LEB862)
- DAYTON Cable, 3/16 In, L 100 Ft, WLL 660 Lb (2VJD8)
- GUARDIAN EQUIPMENT Gate for Guardrail System, 24 In. (15110)
- ZORO SELECT Caster Wheel, 1/2 in. Bore Dia., 360 lb. (P-UP-035X013/050D-AM)
- COTTERMAN Crossover Ladder, 5 Step, Aluminum, 82In. H (5SPA36A3C50P3)
- COTTERMAN Crossover Ladder, 6 Step, Steel, 90In. H. (6SPS24A3C1P3)
- COTTERMAN Crossover Bridge, 5 Step, Steel, 82In. H. (5SCS36A3C1P3)
- COTTERMAN Crossover Ladder, 5 Step, Aluminum, 82In. H (5SPA24A3C50P3)
- COTTERMAN Crossover Ladder, 80 In. H, 350 lb. (5PC48A3B1C1P6)
- COTTERMAN Crossover Ladder, 4 Step, Aluminum, 74In. H (4SPA36A3C50P3)
- COTTERMAN Crossover Bridge, 6 Step, Aluminum, 90In. H (6SCA24A7C50P3)
- Cotterman Ladders