Shop All Rolling Ladders
Cotterman
92 in H Steel Rolling Ladder, 5 Steps, 1,000 lb Load Capacity
Mfr # WMX05R37A6P3
Zoro # G9815075
product price: $2,060.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$2,060.99
Free 30-Day Returns
Key Features
- Platform Height 50 in
- Number of Steps 5
- Platform Depth 24 in
- Platform Width 24 in
- Load Capacity 1,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # WMX05R37A6P3
- Zoro # G9815075
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 50 in |
Platform Depth | 24 in |
Platform Width | 24 in |
Overall Height | 92 in |
Bottom Width | 37 in |
Base Depth | 56 in |
Overall Width | 37 in |
Handrail Height | 42 in |
Step Depth | 7 in |
Step Width | 24 in |
Description
Rolling Ladder, Material Steel, Platform Height 50 in, Handrails Included Yes, Handrail Height 42 in, Overall Height 92 in, Number of Steps 5, Unassembled, Load Capacity 1,000 lb, Step Tread Perforated, Platform Depth 24 in, Platform Width 24 in, Bottom Width 37 in, Base Depth 56 in, Overall Width 37 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray/Yellow, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 2 ft L, 1 in W, Polyester, Yellow (EN1801DX2)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 90 lb (PRE20223ZN-TPU)
- ZORO SELECT Sealer Repair Kit (5ZZ45)
- LOOS Wire Rope Sleeve, 3/32 In, 122 Copper (SL2-3TP)
- COTTERMAN 100 in H Stainless Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R2630A3E10B4SSP6)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 350 lb Load Capacity (3STR26A6E20B8C1P6)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A6E20B4AC1P6)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R1824A3E10B4D3C1P6)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 800 lb Load Capacity (2609R2632A6E12B4W5C1P6)
- COTTERMAN 60 in H Aluminum Rolling Ladder, 3 Steps, 350 lb Load Capacity (A3R2630A3B3C50P6)
- COTTERMAN 70 in H Steel Folding Rolling Ladder, 4 Steps, 350 lb Load Capacity (SAS4A6E10B8C1P6)
- Cotterman Ladders