Shop All Rolling Ladders
Cotterman
90 in H Steel Tilt and Roll Ladder, 6 Steps, 350 lb Load Capacity
Mfr # 6STR26A6E20B8D3C1P6
Zoro # G1002620
product price: $568.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$568.99
Free 30-Day Returns
Key Features
- Platform Height 60 in
- Number of Steps 6
- Platform Depth 20 in
- Platform Width 24 in
- Load Capacity 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 6STR26A6E20B8D3C1P6
- Zoro # G1002620
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 60 in |
Platform Depth | 20 in |
Platform Width | 24 in |
Overall Height | 90 in |
Bottom Width | 28 in |
Base Depth | 49 in |
Overall Width | 28 in |
Step Width | 24 in |
Step Depth | 7 in |
Handrail Height | 30 in |
Description
Tilt and Roll Ladder, Material Steel, Platform Height 60 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 90 in, Number of Steps 6, Assembled, Load Capacity 350 lb, Step Tread Perforated, Platform Depth 20 in, Platform Width 24 in, Bottom Width 28 in, Base Depth 49 in, Overall Width 28 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Rear Exit Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/8 in. dia., 25 ft., 7 x 7, SS (33RF70)
- VESTIL Steel Pipe Safety Bollard - Yellow (BOL-42-2)
- US CARGO CONTROL E-Track Single by Snap-Loc (Black Painted) (ETSBLK)
- VESTIL Steel Chain with Grab Hook, 40' Length, 1/4" Chain, 6000 lb Pulling Capacity, Silver (PPC-40)
- COTTERMAN 90 in H Steel Tilt and Roll Ladder, 6 Steps, 350 lb Load Capacity (6STR26A1E20B8D3C1P6)
- COTTERMAN 120 in H Aluminum Wheelbarrow Ladder, 9 Steps, 350 lb Load Capacity (AW09R2636A3C50P6)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1010R2632A3E20B4AC1P6)
- COTTERMAN 212 in H Steel Rolling Ladder, 17 Steps, 450 lb Load Capacity (1X17R3248A3E30B4W4C1P2)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A6E30B4C1P6)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R2630A6E10B4D3C1P6)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1509R2632A1E10B4W4C2P6)
- Cotterman Rolling Ladders