Shop All Rolling Ladders
Cotterman
90 in H Steel Tilt and Roll Ladder, 6 Steps, 350 lb Load Capacity
Mfr # 6STR26A6E20B8C2P6
Zoro # G1002611
product price: $437.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
$437.99
Free 30-Day Returns
Key Features
- Platform Height 60 in
- Number of Steps 6
- Platform Depth 20 in
- Platform Width 24 in
- Load Capacity 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 6STR26A6E20B8C2P6
- Zoro # G1002611
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 60 in |
Platform Depth | 20 in |
Platform Width | 24 in |
Overall Height | 90 in |
Bottom Width | 28 in |
Base Depth | 49 in |
Step Depth | 7 in |
Step Width | 24 in |
Overall Width | 28 in |
Handrail Height | 30 in |
Description
Tilt and Roll Ladder, Material Steel, Platform Height 60 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 90 in, Number of Steps 6, Assembled, Load Capacity 350 lb, Step Tread Perforated, Platform Depth 20 in, Platform Width 24 in, Bottom Width 28 in, Base Depth 49 in, Overall Width 28 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation None, Finish Powder Coated, Color Yellow, Standards ANSI, OSHA, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBION 4" X 2" Non-Marking Polyurethane Swivel Caster, Total Lock Brake, Loads Up To 700 lb (16PI04201ST)
- MAG-MATE Lifting Magnet, 3000 lb Cap, 19-1/4 In OAL (CL3000)
- VESTIL Aluminum Channel Dolly, 21" x 30" (ACP-2130-9)
- ADVANTAGE 500' 3/32 Dia. VC 3/16 Dia. 7x7 Vinyl Coated Galvanized Aircraft Cable (VCGAC093-187R500)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1512R2632A3E30B4C1P3)
- COTTERMAN 60 in H Steel Rolling Ladder, 3 Steps, 800 lb Load Capacity (2103R1820A3E12B4W5C1P6)
- COTTERMAN 84 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (ST-601 A2 C7 P5)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR26A1E10B8D3C1P6)
- COTTERMAN 172 in H Steel Rolling Ladder, 13 Steps, 450 lb Load Capacity (1513R2642A3E20B4W5C1P3)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR26A6E20B8D3C1P6)
- TRI-ARC 112 in H Aluminum Rolling Ladder, 8 Steps, 350 lb Load Capacity (WLAR108245-D5)
- Cotterman Ladders