Shop All Rolling Ladders
Cotterman
90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity
Mfr # 1506R1824A1E10B4W4C1P6
Zoro # G0998271
product price: $569.99
/ea
Item requires special delivery charges. A $460.00 per item surcharge will be applied.
$569.99
Free 30-Day Returns
Key Features
- Platform Height 60 in
- Number of Steps 6
- Platform Depth 10 in
- Platform Width 16 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 1506R1824A1E10B4W4C1P6
- Zoro # G0998271
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 60 in |
Platform Depth | 10 in |
Platform Width | 16 in |
Overall Height | 90 in |
Bottom Width | 25 in |
Base Depth | 72 in |
Overall Width | 25 in |
Step Width | 16 in |
Step Depth | 7 in |
Handrail Height | 30 in |
Description
Rolling Ladder, Material Steel, Platform Height 60 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 90 in, Number of Steps 6, Unassembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 10 in, Platform Width 16 in, Bottom Width 25 in, Base Depth 72 in, Overall Width 25 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT ConveyorTable, 17 Rollers, 13In.Btwn Frame (HRT-70)
- MCCULLOUGH INDUSTRIES Global Industrial„¢ Medium-Duty Self Dumping Forklift Hopper, 1 Cu. Yd., 4000 Lbs, Gray (10055GY)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 13BF (KG13 PU1/8 AB1)
- DURHAM MFG Cage Truck W/6"x2" Phenolic Casters, lo 2000 lb Capacity, 26" W x 66-1/2" L x 56-7/16" H (HTL-2460-DD-95)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R3232A1E30B4C1P6)
- COTTERMAN 90 in H Aluminum Rolling Ladder, 6 Steps, 350 lb Load Capacity (A6R2630A3B3C50P6)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1010R2632A6E20B4C2P6)
- COTTERMAN 80 in H Stainless Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TS26A3E10B8P6)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1204R2630A3E12B3C1P6)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R2630A6E30B4AC1P6)
- BALLYMORE Rolling Ladder, Steel, 70 in.H (FSH718P)
- Cotterman Rolling Ladders