Shop All Rolling Ladders
Cotterman
90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity
Mfr # 1006R3232A1E30B4C1P6
Zoro # G3493616
product price: $1,091.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.
$1,091.99
Free 30-Day Returns
Key Features
- Platform Height 60 in
- Number of Steps 6
- Platform Depth 30 in
- Platform Width 30 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 1006R3232A1E30B4C1P6
- Zoro # G3493616
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 60 in |
Platform Depth | 30 in |
Platform Width | 30 in |
Overall Height | 90 in |
Bottom Width | 32 in |
Base Depth | 66 in |
Step Width | 30 in |
Handrail Height | 30 in |
Overall Width | 32 in |
Step Depth | 7 in |
Description
Rolling Ladder, Material Steel, Platform Height 60 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 90 in, Number of Steps 6, Assembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 30 in, Platform Width 30 in, Bottom Width 32 in, Base Depth 66 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 30 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERN Hand Winch, Spur Gear, w/Brake, 2000 lb. (M4312PB)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR26A3E20B8C1P6)
- NITE IZE Tie-Down Strap, 6 ft. L, 1" W (CJWR6-09-R6)
- VESTIL Toe Board, 91-3/8 in. Overall L (TOE-B-96-N)
- COTTERMAN 50 in H Aluminum Tilt and Roll Ladder, 2 Steps, 350 lb Load Capacity (2TA18A3E20B8C50P6)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1012R2632A1E10B4AC1P6)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps (1007R1824A6E10B4C1P6)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R2630A1E20B4D3C1P6)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R1824A6E10B4C2P6)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR18A1E10B8C2P6)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1008R2632A6E20B4C2P6)
- Cotterman Rolling Ladders