Shop All Rolling Ladders
Cotterman
90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity
Mfr # 1006R2630A3E30B4C1P6
Zoro # G9929534
product price: $664.99
/ea
Item requires special delivery charges. A $415.00 per item surcharge will be applied.
$664.99
Free 30-Day Returns
Key Features
- Platform Height 60 in
- Number of Steps 6
- Platform Depth 30 in
- Platform Width 24 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 1006R2630A3E30B4C1P6
- Zoro # G9929534
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 60 in |
Platform Depth | 30 in |
Platform Width | 24 in |
Overall Height | 90 in |
Bottom Width | 30 in |
Base Depth | 66 in |
Handrail Height | 30 in |
Overall Width | 30 in |
Step Width | 24 in |
Step Depth | 7 in |
Description
Rolling Ladder, Material Steel, Platform Height 60 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 90 in, Number of Steps 6, Assembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 30 in, Platform Width 24 in, Bottom Width 30 in, Base Depth 66 in, Overall Width 30 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes 1 in Crutch Tips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Drum Tray Dolly, 1080 lb., 6 In. H (1618)
- SHEPHERD CASTER 50mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 75 lb (PTW50101BK)
- ZORO SELECT Stem Caster Kit, Light-Duty, 110 lb., PK5 (416P10)
- ZORO SELECT Solid Rubber Wheel, 6 in., 200 lb. (1NWY3)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR26A1E20B8C2P6)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1008R1824A3E10B4C1P6)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1008R2632A2E30B4C1P6)
- COTTERMAN 80 in H Stainless Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1005R1820A1E10B4SSP3)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R2630A6E30B4AC1P6)
- COTTERMAN 60 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (1203R1820A3E24B3C1P6)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1510R2632A6E30B4W4C2P6)
- Cotterman Ladders