Shop All Rolling Ladders
Cotterman
90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity
Mfr # 1006R1824A1E10B4D3C1P6
Zoro # G0638830
product price: $484.99
/ea
Item requires special delivery charges. A $390.00 per item surcharge will be applied.
$484.99
Free 30-Day Returns
Key Features
- Platform Height 60 in
- Number of Steps 6
- Platform Depth 10 in
- Platform Width 16 in
- Step Tread Expanded Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 1006R1824A1E10B4D3C1P6
- Zoro # G0638830
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 60 in |
Platform Depth | 10 in |
Platform Width | 16 in |
Overall Height | 90 in |
Bottom Width | 24 in |
Base Depth | 46 in |
Overall Width | 24 in |
Handrail Height | 30 in |
Step Depth | 7 in |
Step Width | 16 in |
Description
Rolling Ladder, Material Steel, Platform Height 60 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 90 in, Number of Steps 6, Assembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 10 in, Platform Width 16 in, Bottom Width 24 in, Base Depth 46 in, Overall Width 24 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Rear Exit Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Replacement Bag for Collapsible Cart (1881782)
- MAPP CASTER Set of 4 Heavy Duty Tri-Wheel Dollies with 2.5" Wheels, 2,400 Lbs Cap. (56402-1/2OH-4)
- US CARGO CONTROL 3/4" Galvanized Screw Pin Anchor Shackle - Import - 4.75 Ton (SPAS34)
- TRI-ARC 112 in H Aluminum Rolling Ladder, 8 Steps, 350 lb Load Capacity (WLAR108244-D5)
- COTTERMAN 90 in H Aluminum Rolling Ladder, 6 Steps, 350 lb Load Capacity (A6R2630A3B3C50P6)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1008R3232A3E30B4C1P6)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1512R3232A3E30B4W4C1P3)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1004R1820A1E10B3C2P6)
- COTTERMAN 20 in H Steel Rolling Step, 2 Steps, 450 lb Load Capacity (1002N2626A1E10B3C1P1)
- COTTERMAN 40 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1004N1820A6E10B3C1P6)
- BALLYMORE 162 in H Steel Cantilever Rolling Ladder, 12 Steps, 300 lb Load Capacity (CL-12-42)
- Cotterman Ladders