Shop All Rolling Ladders
Cotterman
84 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity
Mfr # ST-601 A2 C7 P5
Zoro # G9808513
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$551.99
Free 30-Day Returns
Key Features
- Platform Height 54 in
- Number of Steps 6
- Platform Depth 8 in
- Platform Width 16 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cotterman
- MFR # ST-601 A2 C7 P5
- Zoro # G9808513
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 54 in |
Platform Depth | 8 in |
Platform Width | 16 in |
Overall Height | 84 in |
Bottom Width | 27 in |
Base Depth | 48 in |
Handrail Height | 30 in |
Overall Width | 27 in |
Step Width | 16 in |
Step Depth | 8 in |
Description
Rolling Ladder, Material Steel, Platform Height 54 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 84 in, Number of Steps 6, Unassembled, Load Capacity 450 lb, Step Tread Antislip Vinyl, Platform Depth 8 in, Platform Width 16 in, Bottom Width 27 in, Base Depth 48 in, Overall Width 27 in, Climbing Angle 59 Degrees , Step Depth 8 in, Step Width 16 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Black, Standards ANSI, OSHA, Includes Double Handrails
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Cargo Strap, Ratchet, 27 ft. x 2 in., 3300 lbs (26422)
- ZORO SELECT Forklift Seat, 8 (16TA30004)
- WESCO Drum Truck, 40BT Series (240081)
- GPS - GENERIC PARTS SERVICE Gas Spring For Yale MPW 045 E (B802) Pallet Trucks (YL 580046812)
- COTTERMAN 84 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (ST-601 A2 C21 P5)
- COTTERMAN 84 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (ST-601 A2 C1 P5)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R1824A1E10B4AC1P6)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1507R2630A1E20B4W4C2P6)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R1824A1E10B4D3C1P6)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R1824A2E10B4C1P6)
- COTTERMAN 57 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (ST-322 A2 C7 P5)
- Cotterman Rolling Ladders