Shop All Rolling Ladders
Cotterman
80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity
Mfr # 5TR26A3E10B8D3C1P6
Zoro # G1002456
product price: $373.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$373.99
Free 30-Day Returns
Key Features
- Platform Height 50 in
- Number of Steps 5
- Platform Depth 10 in
- Platform Width 24 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 5TR26A3E10B8D3C1P6
- Zoro # G1002456
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 50 in |
Platform Depth | 10 in |
Platform Width | 24 in |
Overall Height | 80 in |
Bottom Width | 28 in |
Base Depth | 43 in |
Overall Width | 28 in |
Step Depth | 7 in |
Handrail Height | 30 in |
Step Width | 24 in |
Description
Tilt and Roll Ladder, Material Steel, Platform Height 50 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 80 in, Number of Steps 5, Assembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 10 in, Platform Width 24 in, Bottom Width 28 in, Base Depth 43 in, Overall Width 28 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes Removable Rear Chain, Rear Exit Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROPE RATCHET Rope Ratchet, Hook, 8 ft.L, Polypropylene (10010)
- R&B WIRE PRODUCTS Steel Laundry Cart, 3.5 Bushel (300G/D7)
- ZORO SELECT Dual-Handle Utility Cart with Lipped Plastic Shelves, (2) Raised, 3 Shelves, 400 lb (35KT26)
- BLUFF MANUFACTURING Dockboard, Aluminum, 15,000 lb, 36 x 60 In (BC6036)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR26A1E10B8D3C1P6)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR26A6E10B8D3C1P6)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1008R2632A3E30B4D3C1P6)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR26A1E20B8D3C1P6)
- COTTERMAN Step Rollng Ldr, 16In Wide Treads, OSHA (1005R2630A3E10B4COC1P6)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1008R2632A6E20B4C2P6)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 350 lb Load Capacity (5STRA6E20C1P6)
- Cotterman Rolling Ladders