Shop All Rolling Ladders
Cotterman
80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity
Mfr # 5TR26A1E20B8D3C1P6
Zoro # G1002447
Item requires special delivery charges. A $385.00 per item surcharge will be applied.
$479.99
Free 30-Day Returns
Key Features
- Platform Height 50 in
- Number of Steps 5
- Platform Depth 20 in
- Platform Width 24 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cotterman
- MFR # 5TR26A1E20B8D3C1P6
- Zoro # G1002447
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 50 in |
Platform Depth | 20 in |
Platform Width | 24 in |
Overall Height | 80 in |
Bottom Width | 28 in |
Base Depth | 54 in |
Overall Width | 28 in |
Step Width | 24 in |
Handrail Height | 30 in |
Step Depth | 7 in |
Description
Tilt and Roll Ladder, Material Steel, Platform Height 50 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 80 in, Number of Steps 5, Assembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 20 in, Platform Width 24 in, Bottom Width 28 in, Base Depth 54 in, Overall Width 28 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes Removable Rear Chain, Rear Exit Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE HAND TRUCKS Milwaukee 2-in-1 Convertible Hand Truck - Pneumatic Wheels - 800 Lb. Capacity (30087)
- MAGLINER Appliance Truck, 4th Wheel Attachment (HDARB5CM1EC11RLS)
- VESTIL Light Duty Self-Dumping Hopper 1 Cubic Yard 2000 lb Black Semi Gloss (D-100-LD-BLK-SG)
- BOX PACKAGING Global Industrial„¢ Polypropylene Tying Twine, 3 Ply, 1800'L, 725 Lbs. Tensile Strength, White (TWT180)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR26A6E20B8D3C1P6)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR26A3E20B8D3C1P6)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR26A3E10B8C2P6)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1005R2630A6E10B4D3C1P6)
- COTTERMAN 192 in H Steel Rolling Ladder, 15 Steps, 450 lb Load Capacity (1715R2642A6E24B4W5C1P3)
- COTTERMAN 40 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1004N3232A3E30B4C1P6)
- BALLYMORE 182 in H Steel Cantilever Rolling Ladder, 14 Steps, 300 lb Load Capacity (CL-14-42)
- Cotterman Ladders