Shop All Rolling Ladders
Cotterman
80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity
Mfr # 5TR18A3E10B8D3C1P6
Zoro # G1002237
product price: $366.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
$366.99
Free 30-Day Returns
Key Features
- Platform Height 50 in
- Number of Steps 5
- Platform Depth 10 in
- Platform Width 16 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 5TR18A3E10B8D3C1P6
- Zoro # G1002237
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 50 in |
Platform Depth | 10 in |
Platform Width | 16 in |
Overall Height | 80 in |
Bottom Width | 20 in |
Base Depth | 43 in |
Step Width | 16 in |
Handrail Height | 30 in |
Step Depth | 7 in |
Overall Width | 20 in |
Description
Tilt and Roll Ladder, Material Steel, Platform Height 50 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 80 in, Number of Steps 5, Assembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 10 in, Platform Width 16 in, Bottom Width 20 in, Base Depth 43 in, Overall Width 20 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes Removable Rear Chain, Rear Exit Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL ALUM GANTRY CRANE CASTER 8X2 TOTAL LOCK, PK4 (AHA-2/4-TLC)
- MIGHTY LIFT Mighty Lift GWK-BF-LW ML55 Load Wheel Kit for Manual Pallet Jack - Black (GWK-BF-LW)
- TIE DOWN MARINE Strap-Winch Pwc 2"X15', #50460 (50460)
- BALLYMORE 112 in H Steel Cantilever Rolling Ladder, 7 Steps, 300 lb Load Capacity (CL-7-42)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR18A6E10B8D3C1P6)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR18A3E20B8D3C1P6)
- COTTERMAN 30 in H Steel Rolling Step, 3 Steps, 450 lb Load Capacity (1003N2630A3E10B3C1P6)
- COTTERMAN 48 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (ST-201 A2 C21 P5)
- COTTERMAN 150 in H Steel Rolling Ladder, 12 Steps, 800 lb Load Capacity (2612R2632A6E12B4AC1P3)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1512R2632A3E20B4W4C2P3)
- TRI-ARC 126 in H Steel Tilt and Roll Ladder, 9 Steps, 450 lb Load Capacity (KDRF109162)
- Cotterman Rolling Ladders