Shop All Rolling Ladders
Cotterman
80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity
Mfr # 5TR18A3E10B8C2P6
Zoro # G1002228
product price: $361.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$361.99
Free 30-Day Returns
Key Features
- Platform Height 50 in
- Number of Steps 5
- Platform Depth 10 in
- Platform Width 16 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cotterman
- MFR # 5TR18A3E10B8C2P6
- Zoro # G1002228
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 50 in |
Platform Depth | 10 in |
Platform Width | 16 in |
Overall Height | 80 in |
Bottom Width | 20 in |
Base Depth | 43 in |
Step Width | 16 in |
Handrail Height | 30 in |
Overall Width | 20 in |
Step Depth | 7 in |
Description
Tilt and Roll Ladder, Material Steel, Platform Height 50 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 80 in, Number of Steps 5, Assembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 10 in, Platform Width 16 in, Bottom Width 20 in, Base Depth 43 in, Overall Width 20 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Powder Coated, Color Yellow, Standards ANSI, OSHA, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS EYE GRAB HOOK 1/4"" GR43 (T9001424)
- CAMPBELL CHAIN & FITTINGS CHAIN 1 JACK#14 BLK 190' (PB0722827N)
- MASTER CASTER Safety Casters, Standard Neck, Nylon, B Stem, 110 lbs/Caster, PK5 (64234)
- ZORO SELECT Folding Gate, Gray, 10 to 12 ft. Opening W (PECO 1265)
- COTTERMAN 5 Steps, 50" H Steel Tilt and Roll Ladder (5TR18A1E10B8COC1P6)
- COTTERMAN 20 in H Steel Rolling Step, 2 Steps, 450 lb Load Capacity (1002N1818A3E10B3C1P1)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1504R2630A2E10B3C2P6)
- COTTERMAN 192 in H Steel Rolling Ladder, 15 Steps, 450 lb Load Capacity (1515R2642A2E20B4W4C1P3)
- COTTERMAN 20 in H Aluminum Rolling Step, 2 Steps, 350 lb Load Capacity (A2N2626A3B3C50P1)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1010R2632A3E30B4C1P6)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 350 lb Load Capacity (3STR26A3E20B8D3C1P6)
- Cotterman Ladders