Shop All Rolling Ladders
Cotterman
80 in H Steel Tilt and Roll Ladder, 5 Steps, 350 lb Load Capacity
Mfr # 5STR26A3E20B8D3C1P6
Zoro # G1002167
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$374.99
Free 30-Day Returns
Key Features
- Platform Height 50 in
- Number of Steps 5
- Platform Depth 20 in
- Platform Width 24 in
- Load Capacity 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cotterman
- MFR # 5STR26A3E20B8D3C1P6
- Zoro # G1002167
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 50 in |
Platform Depth | 20 in |
Platform Width | 24 in |
Overall Height | 80 in |
Bottom Width | 28 in |
Base Depth | 43 in |
Step Depth | 7 in |
Handrail Height | 30 in |
Step Width | 24 in |
Overall Width | 28 in |
Description
Tilt and Roll Ladder, Material Steel, Platform Height 50 in, Handrails Included Yes, Handrail Height 30 in, Overall Height 80 in, Number of Steps 5, Assembled, Load Capacity 350 lb, Step Tread Serrated, Platform Depth 20 in, Platform Width 24 in, Bottom Width 28 in, Base Depth 43 in, Overall Width 28 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Rear Exit Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Stock Picking Ladder Cart 1000 lb. Capacity, 39-3/4"L x 21-7/8"W x 50-1/8"H (SPS3-2236)
- POST GUARD Post Guard® Installation Foam For Bollard Covers, Gray (Foam Grey)
- ZORO SELECT Pulley Block, Wire Rope, 5/16 in Max Cable Size, 1,550 lb Max Load, Zinc Plated (4JX82)
- IRONGUARD Ideal Warehouse Electric Counterbalance Forklift Checklist Caddy 70-1071 (70-1071)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR26A1E10B8C1P6)
- COTTERMAN 60 in H Aluminum Rolling Ladder, 3 Steps (A3R1822A4B3C50P6)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 350 lb Load Capacity (4STR26A6E20B8C1P6)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR18A6E20B8D3C1P6)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R2630A1E30B4C2P6)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1507R2630A6E10B4W4C2P6)
- TRI-ARC 126 in H Steel All Direction Ladder, 9 Steps, 450 lb Load Capacity (KDED109242)
- Cotterman Rolling Ladders